Nacogdoches |
450 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
2RC10XE |
BSN10L |
Manufacturer Number |
2RC10X |
BSN10-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807218 |
00074983830046 |
Weight per package |
0.008 (lbs/each) |
0.325 (lbs/each) |
Description |
2RC10XE 12-10 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.31 In Overall Length, 0.250 In Insulation Length, Splice Connector Terminal, 0.008 LB
|
BSN10L Nylon-Ins Butt Splice
Panduit BSN10-L Nylon Insulated Butt Splice
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$1.78 (Each) |
Carton/Reel |
$270.85 (500 Each) |
$89.12 (50 Each) |
Standard Packaging/Reel |
$2,708.50 (5000 Each) |
$445.62 (250 Each) |
|
connection |
- |
Standard |
insulation |
- |
Nylon |
Material |
Copper |
Copper |
Terminal Type |
Splice Connector |
- |
Voltage Rating |
600 V ac |
600 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
Electro -Tin Plated |
Tin-Plated |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
Overall Length |
1.31 in |
- |
Size |
- |
12 - 10 |
|
Description |
12-10 VINYL INS BUTT SPLICE |
NYLON-INS BUTT SPLICE |
extra long description |
ABB 2RC10X EXP INS VINYL BUTT SPLCE |
PAN BSN10-L Pan-Term® BSN10-L Butt |
Features |
Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack. |
- |
Long Description |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.31 in Overall Length, 0.250 in Insulation Length, Splice Connector Terminal, 0.008 lb |
Panduit BSN10-L Nylon Insulated Butt Splice |
Product Type |
Exp Ins Vinyl Butt Splce, 12-10 Le |
Pan-Term® BSN10-L Butt Splice, Yellow, Nylon, 10-12 Awg, PK5 |
Short Description |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
- |
Special Features |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
- |
|
Insulated/Non-Insulated |
Insulated |
- |
Insulation Length |
0.250 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
- |
Yes |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
UL E9809;CSA |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
2RC10X |
BSN10-L |
sub brand |
Sta-Kon |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Butt Splice |
|
minimum qty |
50 |
- |
Status |
Inactive |
- |
|
|
Application |
Wire Termination |
- |
Mounting |
- |
9/32 |
standard |
UL E9809 |
BSN10-L |
Temperature Rating |
105 C |
221 Degrees Fahrenheit (105 Degrees Celsius) |