Item Comparison: 2RB14XE, BSV14XL

Item

2RB14XE - 16-14 Vinyl Ins Butt Splice - Sta-Kon

2RB14XE
16-14 Vinyl Ins Butt Splice

$0.451199 Each

$4,511.99 (10000 Each)

QTY:
Each
Add
BSV14XL - 16-14 Vinyl Ins Butt Splice Blue - Panduit

BSV14XL
16-14 Vinyl Ins Butt Splice Blue

$0.8668 Each

$433.40 (500 Each)

QTY:
Each
Add
Nacogdoches 26,200 0
All Stores 139,789 7,300
Vendor Sta-Kon Panduit
Catalog Number 2RB14XE BSV14XL
Manufacturer Number 2RB14X BSV14X-L
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121449 - Wire or cable compression splice 39121409 - Wire connectors
UPC/EAN/GTIN 00786210807201 00074983521623
Weight per package 0.004 (lbs/each) 0.17 (lbs/each)
Description 2RB14XE 16-14 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
BSV14XL 16-14 Vinyl Ins Butt Splice Blue
Panduit BSV14X-L Vinyl Insulated Butt Splice
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.45 (Each) $0.87 (Each)
Carton/Reel $451.20 (1000 Each) $43.34 (50 Each)
Standard Packaging/Reel $4,511.99 (10000 Each) $433.40 (500 Each)
connection - Expanded
insulation - Vinyl
Material Copper Copper
Terminal Type Splice Connector -
Voltage Rating 600 V ac 600
Color Blue Blue
Conductor Material Copper -
Finish Tin Plated Tin-Plated
Insulation Color Blue -
Insulation Material Vinyl -
Overall Length 1.13 in -
Size - 16 - 14
Description 16-14 VINYL INS BUTT SPLICE 16-14 VINYL INS BUTT SPLICE BLUE
extra long description ABB 2RB14X EXP INS VINYL BUTT SPLCE PAN BSV14X-L Pan-Term® BSV14X-L But
Features Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. -
Long Description Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.200 in Insulation Length, Splice Connector Terminal, 0.004 lb Panduit BSV14X-L Vinyl Insulated Butt Splice
Product Type Exp Ins Vinyl Butt Splce, 16-14 Le Pan-Term® BSV14X-L Butt Splice, Blue, Vinyl, 14-16 Awg, PK50
Short Description #22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC -
Special Features In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. -
Insulated/Non-Insulated Insulated -
Insulation Length 0.200 in -
Maximum Operating Temperature +105 °C -
media - Yes
package quantity 1000 CT;10000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 2RB14X BSV14X-L
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Butt Splice Butt Splice
minimum qty 100 -
Weight 0.004 lb -
Application Wire Termination -
Mounting - 5/16
standard UL E9809 BSV14X-L
Temperature Rating 105 C 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat