Nacogdoches |
1,700 |
0 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Panduit |
Catalog Number |
2RB14X |
BSV14XL |
Manufacturer Number |
2RB14X |
BSV14X-L |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00786210807201 |
00074983521623 |
Weight per package |
0.005 (lbs/each) |
0.17 (lbs/each) |
Description |
2RB14X 16-14 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
|
BSV14XL 16-14 Vinyl Ins Butt Splice Blue
Panduit BSV14X-L Vinyl Insulated Butt Splice
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.48 (Each) |
$0.66 (Each) |
Carton/Reel |
$48.33 (100 Each) |
$33.00 (50 Each) |
Standard Packaging/Reel |
$48.33 (100 Each) |
$330.00 (500 Each) |
|
connection |
- |
Expanded |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
600 |
|
Color |
Blue |
Blue |
Finish |
Electro -Tin Plated |
Tin-Plated |
|
|
Description |
16-14 VINYL INS BUTT SPLICE |
16-14 VINYL INS BUTT SPLICE BLUE |
extra long description |
ABB 2RB14X EXP INS VINYL BUTT SPLCE |
PAN BSV14X-L Pan-Term® BSV14X-L But |
Long Description |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
Panduit BSV14X-L Vinyl Insulated Butt Splice |
Product Type |
Exp Ins Vinyl Butt Splce, 16-14 Le |
Pan-Term® BSV14X-L Butt Splice, Blue, Vinyl, 14-16 Awg, PK50 |
Special Features |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
- |
|
|
Brand |
Sta-Kon |
PANDUIT |
Manufacturers Part Number |
2RB14X |
BSV14X-L |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Butt Splice |
|
Mounting |
- |
5/16 |
standard |
UL E9809 |
BSV14X-L |
Temperature Rating |
105 C |
221 Degrees Fahrenheit (105 Degrees Celsius) |