Item Comparison: N2SP, 2HPS

Item

N2SP - #2 Al-Cu Split Bolt - Nsi

N2SP
#2 Al-Cu Split Bolt

$9.8294 Each

$196.59 (20 Each)

QTY:
Each
Add
2HPS - #2 Al-Cu Split Bolt - Blackburn Mechanical

2HPS
#2 Al-Cu Split Bolt

$9.989 Each

$998.90 (100 Each)

QTY:
Each
Add
Nacogdoches 0 80
All Stores 268 1,562
Vendor Nsi Blackburn Mechanical
Catalog Number N2SP 2HPS
Manufacturer Number N-2SP 2HPS
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020352 00783786200443
Weight per package 0.16 (lbs/each) 0.113 (lbs/each)
Description N2SP #2 Al-Cu Split Bolt
Compression Split Bolt Connector, #8 Awg (Solid) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 In Overall Length, Split Terminal, 600 V, 0.16 LB/Ea
2HPS #2 Al-Cu Split Bolt
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $9.99 (Each)
Carton/Reel $9.83 (1 Each) $998.90 (100 Each)
Standard Packaging/Reel $196.59 (20 Each) $998.90 (100 Each)
Material TIN PLATED COPPER COPPER ALLOY
Number of Conductors 2 -
Poles 1 -
Terminal Type Split -
Voltage Rating 600 V -
Wire Size 8 SOL - 2 STR -
Color Tin Plated Copper -
Conductor Material Copper;Aluminum;ACSR -
Finish Tin Plated Copper Electro Tinned
Overall Length 1.350 in -
Size L= 1.350 - W=.748 -
Description #2 AL-CU SPLIT BOLT #2 AL-CU SPLIT BOLT
extra long description NSI N-2SP Copper Split Bolt 250 Tin ABB 2HPS HSTRNGTH SPLITBOLT CONN 2-
Features All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. -
Long Description Compression Split Bolt Connector, #8 AWG (Solid) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 in Overall Length, Split Terminal, 600 V, 0.16 lb/EA Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated
Product Type Copper Split Bolt 250 Tin Plated HSTRNGTH Splitbolt Conn 2-8SLD
Short Description Compression Split Bolt Connector, Non-Insulated, 1.350 in L, 600 V, 40 PK -
Special Features For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
for use with Wire Termination -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG (Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #8 AWG (Solid) -
package quantity 40 PK -
Standards Met UL Listed 486B, 486BA, 486BD -
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Blackburn Mechanical
Manufacturers Part Number N-2SP 2HPS
Category Description SPLIT BOLTS SPLIT BOLTS
Type Tin Plated Copper Split Bolt Split-Bolt
Weight 0.16 lb/EA -
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat