Item Comparison: 2HPS, KSU23

Item

2HPS - #2 Al-Cu Split Bolt - Blackburn Mechanical

2HPS
#2 Al-Cu Split Bolt

$9.989 Each

$998.90 (100 Each)

QTY:
Each
Add
KSU23 - #8-2 Split Bolt Conn - Burndy

KSU23
#8-2 Split Bolt Conn

$21.84 Each

$2,184.00 (100 Each)

QTY:
Each
Add
Nacogdoches 80 0
All Stores 1,562 3
Vendor Blackburn Mechanical Burndy
Catalog Number 2HPS KSU23
Manufacturer Number 2HPS KSU23
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200443 00781810036006
Weight per package 0.113 (lbs/each) 0.121 (lbs/each)
Description 2HPS #2 Al-Cu Split Bolt
Type HPS Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4-8, Conductor Range For Equal Main and Tap Cu or Al 2 Sol-8 Sol, Min Tap With One Max Main 8 Sol, Tin Plated
KSU23 #8-2 Split Bolt Conn
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Dissimilar Conductors and Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run and Tap Conductors, 1.48 In L.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.99 (Each) $21.84 (Each)
Carton/Reel $998.90 (100 Each) $21.84 (1 Each)
Standard Packaging/Reel $998.90 (100 Each) $2,184.00 (100 Each)
Material COPPER ALLOY Copper
Finish Electro Tinned -
Description #2 AL-CU SPLIT BOLT #8-2 SPLIT BOLT CONN
extra long description ABB 2HPS HSTRNGTH SPLITBOLT CONN 2- BUR KSU23 SERVIT UNIV 8-2
Long Description Type HPS Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4-8, Conductor Range for Equal Main and Tap CU or AL 2 Sol-8 Sol, Min Tap with One Max Main 8 Sol, Tin Plated Tin-plated, high strength copper alloy SERVIT with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.48 IN L.
Product Type HSTRNGTH Splitbolt Conn 2-8SLD Servit Univ 8-2
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper Features: Tin-Plated, High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors, Use Of PENETROX Joint Compound Recommended With Aluminum And ACSR, Conductor Type: Run: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Tap: ACSR, 5005, AAAC, Commercial Stranded Aluminum, Commercial Stranded And Solid Copper, Steel (Nominal Diameter), Inst
pallet quantity - 17400
Brand Blackburn Mechanical BURNDY
Manufacturers Part Number 2HPS KSU23
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KSU, Universal
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat