Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
APT432L741 |
2GR8432AUNVL8841 |
Manufacturer Number |
APT-432-L741 |
2GR8-432A-UNV-L8841-EB81-U |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00080083621965 |
080083732470 |
Weight per package |
22.3 (lbs/each) |
27.1 (lbs/each) |
Description |
APT432L741 *Delisted* 2'X4' 4 Lamp Static Lensed Troffer
|
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$149.70 (Each) |
$115.06 (Each) |
Carton/Reel |
$149.70 (1 Each) |
$115.06 (1 Each) |
Standard Packaging/Reel |
$149.70 (1 Each) |
$115.06 (1 Each) |
|
amperage rating |
Cooper Metalux |
- |
Lamp Type |
T8 |
- |
Shape |
- |
T8 |
Voltage Rating |
120/277@50/60Hz |
120 to 277 v |
Wattage |
- |
32 W |
|
Color |
Cooper Metalux |
- |
Finish |
- |
Iron Phosphate |
Housing Material |
- |
Cold rolled steel |
Style |
Cooper Metalux |
- |
|
Height |
- |
3-1/4 in;83 mm |
Length |
- |
23-3/4 in;603 mm |
Width |
- |
2 ft |
|
Description |
2'X4' 4 LAMP STATIC LENSED TROFFER |
2GR8432AUNVL884EB81U |
extra long description |
ETNCL APT-432-L741 ALLPRO TROFFER 2 |
- |
Features |
- |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
Long Description |
- |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Product Type |
Allpro Troffer 2X4 4L A12 UNV1 41K |
Led Troffer |
Short Description |
- |
Lens Troffer, 32 W, 1000 lm, 1 EA |
Special Features |
Cooper Metalux |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
|
Brightness (Lumens) |
- |
1000 lm |
package quantity |
- |
1 EA |
Standards Met |
- |
UL Listed;cUL Listed |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
APT-432-L741 |
2GR8432AUNVL8841 |
sub brand |
Open Office, Retail |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Troffers |
- |
|
|
Manufacturer Status |
Inactive |
- |
Status |
Inactive |
- |
|
Application |
lighting |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Mounting |
Recessed |