Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Cooper Lighting Solutions |
Catalog Number |
2GR8432AUNVL8941 |
2GR8432AUNVL8841 |
Manufacturer Number |
2GR8-432A-UNV-L8941-EL4-EB81U |
2GR8-432A-UNV-L8841-EB81-U |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
N/A |
080083732470 |
Weight per package |
27.1 (lbs/each) |
27.1 (lbs/each) |
Description |
2GR8432AUNVL8941 2gr8432aunvl8941eb81u
|
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$132.50 (Each) |
$115.06 (Each) |
Carton/Reel |
$132.50 (1 Each) |
$115.06 (1 Each) |
Standard Packaging/Reel |
$132.50 (1 Each) |
$115.06 (1 Each) |
|
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 v |
Wattage |
- |
32 W |
|
Finish |
- |
Iron Phosphate |
Housing Material |
- |
Cold rolled steel |
|
Height |
- |
3-1/4 in;83 mm |
Length |
- |
23-3/4 in;603 mm |
Width |
- |
2 ft |
|
Description |
2GR8432AUNVL8941EB81U |
2GR8432AUNVL884EB81U |
Features |
- |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
Long Description |
- |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Product Type |
- |
Led Troffer |
Short Description |
- |
Lens Troffer, 32 W, 1000 lm, 1 EA |
Special Features |
- |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
|
Brightness (Lumens) |
- |
1000 lm |
package quantity |
- |
1 EA |
Standards Met |
- |
UL Listed;cUL Listed |
|
Brand |
Cooper Lighting Solutions |
Eaton Lighting |
Manufacturers Part Number |
2GR8-432A-UNV-L8941-EL4-EB81U |
2GR8432AUNVL8841 |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
|
Application |
- |
Commercial Offices;Schools;Hospitals;Retail Merchandising |