Item Comparison: 296722, 276722

Item

296722 - M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit - Milwaukee®

296722
M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit

$605.93 Each

$1,211.86 (2 Each)

QTY:
Each
Add
276722 - M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri - Milwaukee®

276722
M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 1 0
Vendor Milwaukee® Milwaukee®
Catalog Number 296722 276722
Manufacturer Number 2967-22 2767-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Hand Tools
UNSPSC 27112713 - Impact wrenches 27113201 - General tool kits
UPC/EAN/GTIN 00045242601561 00045242502240
Weight per package 15.54 (lbs/each) 15.555 (lbs/each)
Description 296722 M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The Most Power-Dense Impact Wrench In Its Class, Provides Greater Access In Tight Spaces, and Maximizes Productivity Through Faster Removal Speeds. The Powerstate™ Brushless Motor Delivers Up to 1, 100 FT-LBS Of Fastening Torque and 1, 600 FT-LBS Of Nut-Busting Torque When Paired With The M18™ Redlithium™ Forge™ Batteries, While The Compact Size At 7.6" In Length Gives Users Greater Access In Tight Spaces. The M18 Fuel™ 1/2" High Tor
276722 M18 Fuel 1/2" High Torque Imp Wrench W/Friction Ri
Impact Wrench, 18 V, 1000 FT-LB (Fastening);1400 FT-LB (Nut Busting) Torque Rating, 1/2 In Drive Size, 0 to 550/1 RPM;400/1 RPM;750/1 RPM;750-750 RPM Speed, 8.39 In Overall Length, 5.9 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $605.93 (Each) $0.00 (Each)
Carton/Reel $605.93 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,211.86 (2 Each) $0.00 (1 Each)
Material Glass-Filled Nylon, Aluminum -
Length 7.6 10.75
Overall Length - 8.39 in
Description M18 FUEL 1/2" HTIW W/ FR 2 BATT KIT M18 FUEL 1/2" HIGH TORQUE IMP WRENCH W/FRICTION RI
extra long description MILW 2967-22 M18 FUEL 1/2" HTIW w/ MILW 2767-22 M18 Fuel Pin Detent
Features Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing! The 2767 M18 FUEL(TM) High Torque ½” Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39” in length, this tool allows for more access in tight spaces. 4-Mode D
Long Description The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Tor Impact Wrench, 18 V, 1000 ft-lb (Fastening);1400 ft-lb (Nut Busting) Torque Rating, 1/2 in Drive Size, 0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm Speed, 8.39 in Overall Length, 5.9 lb
Product Type M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit Impact Wrench
Short Description - Impact Wrench, 1/2 in, 18 V
Special Features - A Friction Ring Design to Ensure Quick and Easy Socket Changes
Battery Voltage 18 18
Drive Size - 1/2 in
Impacts per Minute 2400 2100.0
includes - Friction Ring;Extended Capacity Battery Pack;Rapid Charger
Maximum Speed - 0 to 550/1 rpm;400/1 rpm;750/1 rpm;750-750 rpm
Standards Met - cULus Listed
Torque Rating - 1000 ft-lb (Fastening);1400 ft-lb (Nut Busting)
Made in USA - yes
Brand Milwaukee Electric Tool Milwaukee Electric Tool
Manufacturers Part Number 2967-22 2767-22
Category Description - HAND TOOLS
Status - Inactive
Weight - 5.9 lb
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat