Item Comparison: 295322, 285322

Item

295322 - M18 Fuel 1/4" Hex Impact Driver Kit - Milwaukee®

295322
M18 Fuel 1/4" Hex Impact Driver Kit

$299.00 Each

$299.00 (1 Each)

QTY:
Each
Add
285322 - M18 Fuel 1/4" Hex Imp Driver Kit - Milwaukee®

285322
M18 Fuel 1/4" Hex Imp Driver Kit

$377.14 Each

$377.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 66 10
Vendor Milwaukee® Milwaukee®
Catalog Number 295322 285322
Manufacturer Number 2953-22 2853-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Power Tools Power Tools
UNSPSC 27112713 - Impact wrenches 27113201 - General tool kits
UPC/EAN/GTIN 00045242637874 00045242514441
Weight per package 10.67 (lbs/each) 10.9 (lbs/each)
Description 295322 M18 Fuel 1/4" Hex Impact Driver Kit
The Milwaukee® M18 Fuel™ 1/4” Hex Impact Driver Is The Most Powerful and Fastest Driving Impact Driver, Featuring Ultimate Trigger Control. Milwaukee® Powerstate™ Brushless Motor Delivers Unmatched Power For A Full Range Of Capabilities to Complete The Widest Variety Of Applications. Increase Productivity On The Jobsite With The Fastest Driving Speed Of Any Impact Driver Without Sacrificing Power or Control. Milwaukee® Redlink Plus™ Intelligence Delivers Ultimate Trigger Control By Providing Smooth Acceler
285322 M18 Fuel 1/4" Hex Imp Driver Kit
The M18 Fuel™ 1/4 In. Impact Driver Is The Fastest, Most Compact, and Most Powerful Tool In Its Class. The Powerstate™ Brushless Motor Delivers Up to 2, 000IN-LBS Of Torque and Up to 30% Faster Driving Speed, Increasing Users Productivity For The Most Demanding Fasteners On The Job. With The Most Compact Tool At Only 4.59 In. In Length, Users Will Have More Access In Tight Spaces. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From Overloads, Heating or Over-Discharge. The Redlithiu
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.00 (Each) $377.14 (Each)
Carton/Reel $299.00 (1 Each) $377.14 (1 Each)
Standard Packaging/Reel $299.00 (1 Each) $377.14 (1 Each)
Housing Material Glass-filled Nylon Glass Filled Nylon
Length 3.9 4.59
Description M18 FUEL 1/4" HEX IMPACT DRIVER KIT M18 FUEL 1/4" HEX IMP DRIVER KIT
extra long description MILW 2953-22 1/4" Hex Impact Driver MILW 2853-22 1/4 in. Hex Impact Dri
Features M18 FUEL™ 1/4" Hex Impact Driver Kit M18 FUEL 1/4 in. Hex Impact Driver XC Kit
Long Description The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE® POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE® REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceler The M18 FUEL™ 1/4 in. impact driver is the fastest, most compact, and most powerful tool in its class. The POWERSTATE™ brushless motor delivers up to 2,000in-lbs of torque and up to 30% faster driving speed, increasing users productivity for the most demanding fasteners on the job. With the most compact tool at only 4.59 in. in length, users will have more access in tight spaces. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIU
Product Type 1/4" Hex Impact Driver Kit 1/4 In. Hex Impact Driver XC Kit
Short Description - 1/4inHex Impact Drvr XC Kt
Battery Voltage 18 18
Drive Size 1/4 IN Hex 1/4 IN Hex
Impacts per Minute 4400 4300.0
Brand Milwaukee®
Manufacturers Part Number 2953-22 2853-22
Category Description POWER TOOLS POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat