Item Comparison: 295322, 275322

Item

295322 - M18 Fuel 1/4" Hex Impact Driver Kit - Milwaukee®

295322
M18 Fuel 1/4" Hex Impact Driver Kit

$299.00 Each

$299.00 (1 Each)

QTY:
Each
Add
275322 - M18 Fuel 1/4 Hex Impact Driver Kit W/2 XC Bat - Milwaukee

275322
M18 Fuel 1/4 Hex Impact Driver Kit W/2 XC Bat

$397.14 Each

$397.14 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 66 1
Vendor Milwaukee® Milwaukee
Catalog Number 295322 275322
Manufacturer Number 2953-22 2753-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Power Tools Power Tools
UNSPSC 27112713 - Impact wrenches 27111742 - Impact screwdriver
UPC/EAN/GTIN 00045242637874 00045242363834
Weight per package 10.67 (lbs/each) 11 (lbs/each)
Description 295322 M18 Fuel 1/4" Hex Impact Driver Kit
The Milwaukee® M18 Fuel™ 1/4” Hex Impact Driver Is The Most Powerful and Fastest Driving Impact Driver, Featuring Ultimate Trigger Control. Milwaukee® Powerstate™ Brushless Motor Delivers Unmatched Power For A Full Range Of Capabilities to Complete The Widest Variety Of Applications. Increase Productivity On The Jobsite With The Fastest Driving Speed Of Any Impact Driver Without Sacrificing Power or Control. Milwaukee® Redlink Plus™ Intelligence Delivers Ultimate Trigger Control By Providing Smooth Acceler
275322 M18 Fuel 1/4 Hex Impact Driver Kit W/2 XC Bat
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.00 (Each) $397.14 (Each)
Carton/Reel $299.00 (1 Each) $397.14 (1 Each)
Standard Packaging/Reel $299.00 (1 Each) $397.14 (1 Each)
Housing Material Glass-filled Nylon -
Length 3.9 -
Description M18 FUEL 1/4" HEX IMPACT DRIVER KIT M18 FUEL 1/4 HEX IMPACT DRIVER KIT W/2 XC BAT
extra long description MILW 2953-22 1/4" Hex Impact Driver -
Features M18 FUEL™ 1/4" Hex Impact Driver Kit -
Long Description The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE® POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE® REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceler -
Product Type 1/4" Hex Impact Driver Kit M18 Fuel 1/4 Hex Imp DRVR Kit W/2 XC Bat
Battery Voltage 18 -
Drive Size 1/4 IN Hex -
Impacts per Minute 4400 -
Brand Milwaukee® milwaukee
Manufacturers Part Number 2953-22 2753-22
Category Description POWER TOOLS POWER TOOLS
Manufacturer Status - Inactive
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat