Item Comparison: 2932NM, 2674

Item

2932NM - 3/4" NM LT Cord Conn (.500-.750) - T&B Ind Fitting

2932NM
3/4" NM LT Cord Conn (.500-.750)

$15.0049 Each

$1,500.49 (100 Each)

QTY:
Each
Add
2674 - 3/4" LT Cord Conn (.560-.690) - T&B Ind Fitting

2674
3/4" LT Cord Conn (.560-.690)

$15.7755 Each

$157.76 (10 Each)

QTY:
Each
Add
Nacogdoches 108 0
All Stores 1,153 75
Vendor T&B Ind Fitting T&B Ind Fitting
Catalog Number 2932NM 2674
Manufacturer Number 2932NM 2674
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121431 - Cable gland connector 39121431 - Cable gland connector
UPC/EAN/GTIN 00786210797458 00786210026749
Weight per package 0.076 (lbs/each) 0.119 (lbs/each)
Description 2932NM 3/4" NM LT Cord Conn (.500-.750)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 2-3/16 In Length, 1-13/32 In Diameter, Straight Connection, 3/4 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 LB/100
2674 3/4" LT Cord Conn (.560-.690)
Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, Meets Coast Guard CG293, Nylon, Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.00 (Each) $15.78 (Each)
Carton/Reel $1,500.49 (100 Each) $157.76 (10 Each)
Standard Packaging/Reel $1,500.49 (100 Each) $157.76 (10 Each)
Material Polyamide/Nylon 6.6 -
Diameter 1-13/32 in -
Length 2-3/16 in -
Size 3/4 in -
Description 3/4" NM LT CORD CONN (.500-.750) 3/4" LT CORD CONN (.560-.690)
extra long description ABB 2932NM 3/4 IN NYLON RANGER CONN ABB 2674 3/4 BLACK BEAUTY CORD FIT
Features Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black -
Long Description Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 2-3/16 in Length, 1-13/32 in Diameter, Straight Connection, 3/4 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 lb/100 Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, Meets Coast Guard CG293, Nylon, Black
Product Type Strain Relief Connector 3/4 Black Beauty Cord Fit .560-.690
Short Description Strain Relief Connector, Polyamide/Nylon 6.6, ¾ in (.125-.375) -
Special Features Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief -
Cable/Cord Size 0.500 to 0.750 in;12.7 to 19.0 mm -
Connection Type Straight -
Enclosure Type NEMA 6 and 4X -
Maximum Operating Temperature +105 °C -
Minimum Operating Temperature -34 °C -
package quantity 10 CT;100 PK -
Standards Met UL E13938 Listed;CSA Certified 52391 -
Thread Size 3/4 in -
Made in USA yes -
Brand Thomas & Betts T&B Ind Fitting
Manufacturers Part Number 2932NM 2674
sub brand Shureseal(TM) -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Weight 7.63 lb/100 -
Application Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat