Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
2921NM |
2673 |
Manufacturer Number |
2921NM |
2673 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00786210797410 |
00786210026732 |
Weight per package |
0.045 (lbs/each) |
0.057 (lbs/each) |
Description |
2921NM 1/2" LT Cord Conn (.310-.560)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 In Size, 0.310 to 0.560 In Cable/Cord Size, 2-1/8 In Length, 1-7/32 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 4.5 LB/100
|
2673 1/2" LT Cord Conn (.400-.560)
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 In Size, 0.400 to 0.560 In Cable/Cord Size, 2.6 In Length, 1.27 In Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.061 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.66 (Each) |
$14.84 (Each) |
Carton/Reel |
$341.40 (25 Each) |
$370.92 (25 Each) |
Standard Packaging/Reel |
$1,365.60 (100 Each) |
$370.92 (25 Each) |
|
Material |
Polyamide/Nylon 6.6 |
Nylon |
|
Diameter |
1-7/32 in |
1.27 in |
Length |
2-1/8 in |
2.6 in |
Size |
1/2 in |
1/2 in |
|
Description |
1/2" LT CORD CONN (.310-.560) |
1/2" LT CORD CONN (.400-.560) |
extra long description |
ABB 2921NM 1/2INCH NYLON RANGER CON |
ABB 2673 1/2 BLACK BEAUTY CORD FIT |
Features |
Liquidtight Strain Relief Connector, Straight, 1/2 Inch NPT Thread, Cable Range 0.310 Inch/7.9mm to 0.560 Inch/14.2mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black |
- |
Long Description |
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 1/2 in Size, 0.310 to 0.560 in Cable/Cord Size, 2-1/8 in Length, 1-7/32 in Diameter, Straight Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 4.5 lb/100 |
Cable Gland, Black, Nylon Material, NBBG-G Series Model, 1/2 in Size, 0.400 to 0.560 in Cable/Cord Size, 2.6 in Length, 1.27 in Diameter, Straight Connection, -29 °F Operating Temperature, +221 °F Operating Temperature, 0.061 lb |
Product Type |
Strain Relief Connector |
Cable Gland |
Short Description |
Strain Relief Connector, Polyamide/Nylon 6.6, ½ in (.310-.560) |
Cable Gland, Nylon, ½ in, .125-.275 |
Special Features |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
Large Cable Clamping Range;Liquid Tight Mechanical Grip;Full Length Busing Seal Protects Cable;Extended Pull Out Performance;Corrosion Resistant |
|
Cable/Cord Size |
0.310 to 0.560 in;7.9 to 14.2 mm |
0.400 to 0.560 in |
Connection Type |
Straight |
Straight |
Enclosure Type |
NEMA 6 and 4X |
Type 4X |
Maximum Operating Temperature |
+105 °C |
+105 °C;+221 °F |
Minimum Operating Temperature |
-34 °C |
-34 °C;-29 °F |
package quantity |
25 CT;100 PK |
25 CT;100 PK |
Standards Met |
UL E13938 Listed;CSA Certified 52391 |
UL E13938 Listed;CSA Certified 52391;NEC Class 1, Div 2, Class II, Div 1 & 2, Class III, Div 1 & 2;NEFA 70;Federal Standard H-28;CG293 (US Coastguard);RoHS Compliant |
Thread Size |
1/2 in |
- |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
2921NM |
2673 |
Model |
- |
NBBG-G Series |
sub brand |
Shureseal(TM) |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
|
Weight |
4.5 lb/100 |
0.061 lb |
|
Application |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |
To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |