Item Comparison: 290420, 280420

Item

290420 - M18 Fuel 1/2" Hammer Drill/Driver - Milwaukee®

290420
M18 Fuel 1/2" Hammer Drill/Driver

$232.86 Each

$232.86 (1 Each)

QTY:
Each
Add
280420 - M18 Fuel 1/2 Hammer Drill/Driver - Milwaukee®

280420
M18 Fuel 1/2 Hammer Drill/Driver

$232.81 Each

$232.81 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 25 5
Vendor Milwaukee® Milwaukee®
Catalog Number 290420 280420
Manufacturer Number 2904-20 2804-20
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills 27112703 - Power drills
UPC/EAN/GTIN 00045242637720 00045242002344
Weight per package 4.91 (lbs/each) 4.725 (lbs/each)
Description 290420 M18 Fuel 1/2" Hammer Drill/Driver
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
280420 M18 Fuel 1/2 Hammer Drill/Driver
The M18™ Fuel™ 1/2 In. Hammer Drill Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $232.86 (Each) $232.81 (Each)
Carton/Reel $232.86 (1 Each) $232.81 (1 Each)
Standard Packaging/Reel $232.86 (1 Each) $232.81 (1 Each)
Housing Material Glass-filled Nylon Glass Filled Nylon
Length 6.95 6.9
Width 2.38 2.3
Description M18 FUEL 1/2" HAMMER DRILL/DRIVER M18 FUEL 1/2 HAMMER DRILL/DRIVER
extra long description MILW 2904-20 1/2" Hammer Drill MILW 2804-20 1/2 in. Hammer Drill
Features M18 FUEL 1/2 Hammer Drill/Driver M18 FUEL 1/2 in. Hammer Drill
Long Description The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles The M18™ FUEL™ 1/2 in. hammer drill is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
Product Type 1/2" Hammer Drill 1/2 In. Hammer Drill
Battery Voltage 18 18
Impacts per Minute 33000 32000.0
Number of Speeds 2 Variable
Switch Type Trigger Trigger
Brand Milwaukee®
Manufacturers Part Number 2904-20 2804-20
Category Description - POWER TOOLS
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat