Item Comparison: 290420, 270420

Item

290420 - M18 Fuel 1/2" Hammer Drill/Driver - Milwaukee®

290420
M18 Fuel 1/2" Hammer Drill/Driver

$232.86 Each

$232.86 (1 Each)

QTY:
Each
Add
270420 - M18 Fuel 1/2" Hammer Drill/Driver (Tool Only) - Milwaukee

270420
M18 Fuel 1/2" Hammer Drill/Driver (Tool Only)

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 25 0
Vendor Milwaukee® Milwaukee
Catalog Number 290420 270420
Manufacturer Number 2904-20 2704-20
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Battery Driven Tools Power Tools
UNSPSC 27112703 - Power drills N/A
UPC/EAN/GTIN 00045242637720 00045242363735
Weight per package 4.91 (lbs/each) 4.775 (lbs/each)
Description 290420 M18 Fuel 1/2" Hammer Drill/Driver
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
270420 M18 Fuel 1/2" Hammer Drill/Driver (Tool Only)
Hammer Drill, 18 V, 1/2 In Cutting Capacity, 2000 RPM Speed, 7.75 In Overall Length, 3.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $232.86 (Each) $0.00 (Each)
Carton/Reel $232.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $232.86 (1 Each) $0.00 (1 Each)
Voltage Rating - 18 V
Housing Material Glass-filled Nylon -
Length 6.95 -
Overall Length - 7.75 in
Width 2.38 -
Description M18 FUEL 1/2" HAMMER DRILL/DRIVER M18 FUEL 1/2" HAMMER DRILL/DRIVER (TOOL ONLY)
extra long description MILW 2904-20 1/2" Hammer Drill -
Features M18 FUEL 1/2 Hammer Drill/Driver The M18 FUEL(TM) Hammer Drill is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE(TM) Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS(TM) intelligence ensures maximum performance and protection from overload,
Long Description The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles Hammer Drill, 18 V, 1/2 in Cutting Capacity, 2000 rpm Speed, 7.75 in Overall Length, 3.5 lb
Product Type 1/2" Hammer Drill Hammer Drill
Short Description - Hammer Drill, 18V, 1/2 in, 2000 RPM
Special Features - Delivers Up to 1200 in.lbs of Torque and Up to 2000 RPM
Battery Voltage 18 -
Cutting Capacity - 1/2 in
Impacts per Minute 33000 -
Maximum Speed - 2000 rpm
Number of Speeds 2 -
package quantity - 1 ct
Switch Type Trigger -
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 2904-20 270420
sub brand - M18(TM);Fuel(TM)
Category Description - POWER TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight - 3.5 lb
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat