Item Comparison: 282922, 262922

Item

282922 - M18 Fuel Compact Band Saw Kit - Milwaukee®

282922
M18 Fuel Compact Band Saw Kit

$519.00 Each

$519.00 (1 Each)

QTY:
Each
Add
262922 - Cordless Lith-Ion Band Saw Kit - Milwaukee

262922
Cordless Lith-Ion Band Saw Kit

$485.71 Each

$485.71 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 71 0
Vendor Milwaukee® Milwaukee
Catalog Number 282922 262922
Manufacturer Number 2829-22 2629-22
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Hand Tools Power Tools
UNSPSC 23242112 - Metal cutting band saw blade 27112709 - Power saws
UPC/EAN/GTIN 00045242544424 00045242198238
Weight per package 16.625 (lbs/each) 20.495 (lbs/each)
Description 282922 M18 Fuel Compact Band Saw Kit
The Milwaukee® M18 Fuel™ Compact Band Saw Kit Offers A Light-Weight, Balanced Design With The Largest Capacity Of Any Compact Band Saw At 3-1/4” X 3-1/4”. The Band Saw Is Equipped With A Powerstate™ Brushless Motor, Constant Power Technology and Jobsite Armor Technology™ For The Fastest Cuts and Better Protection From Drops and Debris. Milwaukee Redlink Plus™ Intelligence Delivers The Most Advanced System Of Cordless Power Tool Electronics, Providing Optimized Performance and Overload Protection Using Tota
262922 Cordless Lith-Ion Band Saw Kit
Band Saw Kit, 18 V, Lithium-Ion, 1/2 In Blade Diameter, 3-1/4 In Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 RPM (No Load);390 RPM (Loaded) Speed, 16 In Overall Length, 2.64 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $519.00 (Each) $485.71 (Each)
Carton/Reel $519.00 (1 Each) $485.71 (1 Each)
Standard Packaging/Reel $519.00 (1 Each) $485.71 (1 Each)
Material - Cast Aluminum (Gear Case)
Voltage Rating - 18 V
Blade Material Bimetal -
Housing Material Reinforced Nylon -
Height 11.6 -
Length 17.9 -
Overall Length - 16 in
Width 6.3 -
Description M18 FUEL COMPACT BAND SAW KIT CORDLESS LITH-ION BAND SAW KIT
extra long description MILW 2829-22 Compact Band Saw Kit -
Features M18 FUEL Compact Band Saw Kit At only 10-1/4lbs and 18" in length, the M18(TM) Cordless LITHIUM-ION Band Saw Kit is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The M18(TM) Cordless LITHIUM-ION Band Saw Kit also features a work light, blade ejection system and a tool-free adjustable material guide
Long Description The MILWAUKEE® M18 FUEL™ Compact Band Saw Kit offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using tota Band Saw Kit, 18 V, Lithium-Ion, 1/2 in Blade Diameter, 3-1/4 in Cutting Capacity, Cast Aluminum (Gear Case) Material, 480 rpm (No Load);390 rpm (Loaded) Speed, 16 in Overall Length, 2.64 lb
Product Type Compact Band Saw Kit Band Saw Kit
Short Description Compact Band sw Kt 18V Band Saw Kit, For Cutting Metal In-Place, Overhead or in Tight Spaces, 1/2 in
Special Features - 45 Pct Lighter than Deep Cut 10.25 Lb Compact Light Weight Design for Cutting Overhead and in Tight Places;3-1/4 in Cut Capacity Cuts Most Common Materials for Electrician, Plumber and Mechanical Cutting Applications
battery - Lithium-Ion
Battery Chemistry Type - Lithium-Ion
Battery Voltage 18 -
Blade Diameter - 1/2 in
Blade Length 35.375 -
blade type 8/10 TPI Extreme Thick Metal Cutting Blade -
Cutting Capacity - 3-1/4 in
for use with - For Cutting Metal In-Place Overhead or in Tight Spaces
includes - Band Saw (Tool Only) (2629-20);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812);M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828);Carrying Case
Maximum Speed - 480 rpm (No Load);390 rpm (Loaded)
package quantity - 1 ct
Standards Met - cULus Listed
Teeth per Inch 8/10 -
Made in USA - yes
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 2829-22 2629-22
sub brand - M18, REDLITHIUM
Category Description HAND TOOLS POWER TOOLS
Type - CORDLESS
Manufacturer Status - Inactive
Status - Inactive
Weight - 2.64 lb
Application - Electrician, Plumber and Mechanical Cuttings
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat