Item Comparison: 282920, 262920

Item

282920 - M18 Fuel Compact Band Saw (Tool-Only) - Milwaukee®

282920
M18 Fuel Compact Band Saw (Tool-Only)

$329.00 Each

$329.00 (1 Each)

QTY:
Each
Add
262920 - Band Saw (Tool Only) - Milwaukee

262920
Band Saw (Tool Only)

$278.93 Each

$278.93 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 154 0
Vendor Milwaukee® Milwaukee
Catalog Number 282920 262920
Manufacturer Number 2829-20 2629-20
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Hand Tools Power Tools
UNSPSC 23242112 - Metal cutting band saw blade 27112709 - Power saws
UPC/EAN/GTIN 00045242544417 00045242199969
Weight per package 10.1 (lbs/each) 10.21 (lbs/each)
Description 282920 M18 Fuel Compact Band Saw (Tool-Only)
The Milwaukee® M18 Fuel™ Compact Band Saw Offers A Light-Weight, Balanced Design With The Largest Capacity Of Any Compact Band Saw At 3-1/4” X 3-1/4”. The Band Saw Is Equipped With A Powerstate™ Brushless Motor, Constant Power Technology and Jobsite Armor Technology™ For The Fastest Cuts and Better Protection From Drops and Debris. Milwaukee Redlink Plus™ Intelligence Delivers The Most Advanced System Of Cordless Power Tool Electronics, Providing Optimized Performance and Overload Protection Using Total Sy
262920 Band Saw (Tool Only)
00045242199969|0045242|045242199969|04524219996|19996|2629 20|262920|2629-20|M18 Bandsaw Tool Only|Millwaukee Electric Tool 2629 20|Millwaukee Electric Tool 262920|Millwaukee Electric Tool 2629-20|Milwaukee 2629 20|Milwaukee 262920|Milwaukee 2629-20|Milwaukee Electric Tool 2629 20|Milwaukee Electric Tool 262920|Milwaukee Electric Tool 2629-20|Milwaukee Tool 2629 20|Milwaukee Tool 262920|Milwaukee Tool 2629-20|Milwaukie Electric Tool 2629 20|Milwaukie Electric Tool 262920|Milwaukie Electric Tool 2629-20
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $329.00 (Each) $278.93 (Each)
Carton/Reel $329.00 (1 Each) $278.93 (1 Each)
Standard Packaging/Reel $329.00 (1 Each) $278.93 (1 Each)
Voltage Rating - 18
Blade Material Bimetal -
Housing Material Reinforced Nylon -
Height 11.6 -
Length 17.9 -
Width 6.3 -
Description M18 FUEL COMPACT BAND SAW (TOOL-ONLY) BAND SAW (TOOL ONLY)
extra long description MILW 2829-20 Compact Band Saw -
Features M18 FUEL Compact Band Saw -
Long Description The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total sy 00045242199969|0045242|045242199969|04524219996|19996|2629 20|262920|2629-20|M18 BANDSAW TOOL ONLY|Millwaukee Electric Tool 2629 20|Millwaukee Electric Tool 262920|Millwaukee Electric Tool 2629-20|MILWAUKEE 2629 20|MILWAUKEE 262920|MILWAUKEE 2629-20|MILWAUKEE ELECTRIC TOOL 2629 20|MILWAUKEE ELECTRIC TOOL 262920|MILWAUKEE ELECTRIC TOOL 2629-20|Milwaukee Tool 2629 20|Milwaukee Tool 262920|Milwaukee Tool 2629-20|Milwaukie Electric Tool 2629 20|Milwaukie Electric Tool 262920|Milwaukie Electric Tool 2629-20
Product Type Compact Band Saw Band Saw (Tool Only)
Short Description Compact Band sw -
Special Features - 45 PCT Lighter Than Deep Cut 10.25 LB Compact Light Weight Design For Cutting Overhead And In Tight Places; 3-1/4 IN Cut Capacity Cuts Most Common Materials For Electrician, Plumber And Mechanical Cutting Applications. Single Pass Cut On 3 IN Copper, 3 IN Angle Iron, 2-1/2 IN Conduit; Tool-Free Adjustable Material Shoe Quickly Adjusts The Shoe And Allows Flush Cuts When Working With installed Materials Against Walls And Ceilings; Led Work Light Illuminates The Cut Line In Dark Areas; Blade Ejection System-
battery - Lithium-Ion
Battery Voltage 18 -
Blade Length 35.375 -
blade type 8/10 TPI Extreme Thick Metal Cutting Blade -
Cutting Capacity - 3-1/4 IN X 3-1/4 IN Rectangle, 3-1/4 IN Round
Teeth per Inch 8/10 -
Brand Milwaukee® milwaukee
Manufacturers Part Number 2829-20 2629-20
sub brand - M18
Category Description HAND TOOLS POWER TOOLS
Type - CORDLESS
Manufacturer Status - Inactive
Status - Inactive
Application - For Cutting Metal In-Place, Overhead Or In Tight Spaces
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat