Item Comparison: 282120, 262120

Item

282120 - M18 Fuel Sawzall Recip Saw - Milwaukee®

282120
M18 Fuel Sawzall Recip Saw

$227.14 Each

$227.14 (1 Each)

QTY:
Each
Add
262120 - M18 Sawzall Reciprocating Saw (Tool Only) - Milwaukee®

262120
M18 Sawzall Reciprocating Saw (Tool Only)

$163.21 Each

$163.21 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 131 7
Vendor Milwaukee® Milwaukee®
Catalog Number 282120 262120
Manufacturer Number 2821-20 2621-20
Category Enhanced Commodity Codes - Tools & Testers Power Tools - Battery Driven Tools
Classification Hand Tools Power Tools
UNSPSC 27112747 - Reciprocating saw 27112747 - Reciprocating saw
UPC/EAN/GTIN 00045242559176 00045242333899
Weight per package 7.595 (lbs/each) 7.6 (lbs/each)
Description 282120 M18 Fuel Sawzall Recip Saw
The Milwaukee® M18 Fuel™ Sawzall® Recip Saw Is The Next Generation Of Legendary Performance and Durability, Designed For The Toughest Applications On The Job Site. The M18 Fuel™ Sawzall® Is The Fastest Cutting Reciprocating Saw In Its Class and Leverages A Powerstate™ Brushless Motor to Provide 3, 000 SPM and A 1-1/4" Stroke Length For Faster Material Removal. Redlink™ Plus Electronics Ensure Maximum Performance Under Stress As Well As Protection From Overloading, Overheating, and Over-Discharging. The M18™
262120 M18 Sawzall Reciprocating Saw (Tool Only)
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $227.14 (Each) $163.21 (Each)
Carton/Reel $227.14 (1 Each) $163.21 (1 Each)
Standard Packaging/Reel $227.14 (1 Each) $163.21 (1 Each)
Housing Material Reinforced Nylon Metal and plastic
Height 6.3 6.25
Length 17.1 -
Width 3.6 -
Description M18 FUEL SAWZALL RECIP SAW M18 SAWZALL RECIPROCATING SAW (TOOL ONLY)
extra long description MILW 2821-20 M18™ FUEL™ SAWZALL® MILW 2621-20 M18™ SAWZALL® Reciproc
Features M18 FUEL™ SAWZALL® Recip Saw M18™ SAWZALL® Reciprocating Saw
Long Description The MILWAUKEE® M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
Product Type M18™ Fuel™ Sawzall® M18™ Sawzall® Reciprocating Saw
Battery Voltage 18 18
Stroke Length 1.25 -
Switch Type Trigger Switch -
Brand Milwaukee® milwaukee
Manufacturers Part Number 2821-20 2621-20
Category Description HAND TOOLS POWER TOOLS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat