Item Comparison: 280820, 280822

Item

280820 - M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok (T - Milwaukee®

280820
M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok (T

$299.00 Each

$299.00 (1 Each)

QTY:
Each
Add
280822 - M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok - Milwaukee®

280822
M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok

$703.07 Each

$703.07 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 23 0
Vendor Milwaukee® Milwaukee®
Catalog Number 280820 280822
Manufacturer Number 2808-20 2808-22
Category Unassigned Enhanced Commodity Codes - Tools & Testers
Classification N/A Power Tools
UNSPSC 27112826 - Hole saws 27112826 - Hole saws
UPC/EAN/GTIN 00045242560394 00045242560400
Weight per package 8.4 (lbs/each) 18.395 (lbs/each)
Description 280820 M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok (T
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
280822 M18 Fuel Hole Hawg Right Angle Drill W/Quik-Lok
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.00 (Each) $703.07 (Each)
Carton/Reel $299.00 (1 Each) $703.07 (1 Each)
Standard Packaging/Reel $299.00 (1 Each) $703.07 (1 Each)
Height 6.5 6.5
Length 15.6 15.6
Width 3.7 3.7
Description M18 FUEL HOLE HAWG RIGHT ANGLE DRILL W/QUIK-LOK (T M18 FUEL HOLE HAWG RIGHT ANGLE DRILL W/QUIK-LOK
extra long description MILW 2808-20 Right Angle Drill w/Qu MILW 2808-22 Right Angle Drill w/Qu
Features M18 FUEL Hole Hawg Right Angle Drill w/QUIK-LOK M18 FUEL Hole Hawg Right Angle Drill w/QUIK-LOK - 6.0 Kit
Long Description MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Product Type Right Angle Drill W/Quik-Lok™ Right Angle Drill W/Quik-Lok™ Kit
Short Description - Right AngleDRill w/Quik-Lok Kt
Battery Voltage 18 18
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 2808-20 2808-22
Category Description Fuses & Fuse Accessories POWER TOOLS
Type Right Angle Drill Right Angle Drill Kit
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat