Item Comparison: 280720, 280722

Item

280720 - M18 Fuel Hole Hawg 1/2" Right Angle Drill - Bare T - Milwaukee®

280720
M18 Fuel Hole Hawg 1/2" Right Angle Drill - Bare T

$299.00 Each

$299.00 (1 Each)

QTY:
Each
Add
280722 - M18 Fuel Hole Hawg 1/2" Right Angle Drill Kit - Milwaukee®

280722
M18 Fuel Hole Hawg 1/2" Right Angle Drill Kit

$703.07 Each

$703.07 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 31 0
Vendor Milwaukee® Milwaukee®
Catalog Number 280720 280722
Manufacturer Number 2807-20 2807-22
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27112826 - Hole saws 27112826 - Hole saws
UPC/EAN/GTIN 00045242560370 00045242560387
Weight per package 8.935 (lbs/each) 18.98 (lbs/each)
Description 280720 M18 Fuel Hole Hawg 1/2" Right Angle Drill - Bare T
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
280722 M18 Fuel Hole Hawg 1/2" Right Angle Drill Kit
Milwaukee, Wi – Milwaukee Tool Continues to Innovate In A Category They Invented 70 Years Ago By Delivering Ground-Breaking Performance With The Introduction Of The Next Generation Of M18 Fuel™ Hole Hawgs® With The Power and Speed to Replace Corded Right Angle Drills. Designed From The Ground-Up With An Upgraded Powerstate™ Brushless Motor and Optimized Redlink Plus™ Electronics and Paired The Redlithium™ High Output™ 6.0AH Batteries, The New M18 Fuel™ Hole Hawg® Is The Fastest In Applications When Drillin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $299.00 (Each) $703.07 (Each)
Carton/Reel $299.00 (1 Each) $703.07 (1 Each)
Standard Packaging/Reel $299.00 (1 Each) $703.07 (1 Each)
Height 6.5 6.5
Length 15.6 15.6
Width 3.7 3.7
Description M18 FUEL HOLE HAWG 1/2" RIGHT ANGLE DRILL - BARE T M18 FUEL HOLE HAWG 1/2" RIGHT ANGLE DRILL KIT
extra long description MILW 2807-20 1/2 in. Right Angle Dr MILW 2807-22 1/2 in. Right Angle Dr
Features M18 FUEL Hole Hawg 1/2 in. Right Angle Drill M18 FUEL Hole Hawg 1/2 in. Right Angle Drill - 6.0 Kit
Long Description MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drillin
Product Type 1/2 In. Right Angle Drill 1/2 In. Right Angle Drill Kit
Short Description - 1/2inRight Angle Drill Kt
Battery Voltage 18 18
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 2807-20 2807-22
Category Description HAND TOOLS HAND TOOLS
Type Right Angle Drill Right Angle Drill Kit
Status - Inactive
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat