Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
277VB0X |
692IG |
Manufacturer Number |
277V-BOX |
692IG |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750328 |
00785007006094 |
Weight per package |
0.2 (lbs/each) |
0.2133 (lbs/each) |
Description |
277VB0X Switch Duplex Comb SP/PL 15A 120V Iv
Toggle Combination Switch, 1 Pole, 15 A, 120 V Ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator
|
692IG Combo SW 1P 15A120V Pilot LT 1/25 GRD I
15 Amps, 120 Volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.28 (Each) |
$19.84 (Each) |
Carton/Reel |
$172.80 (10 Each) |
$198.42 (10 Each) |
Standard Packaging/Reel |
$1,382.40 (80 Each) |
$992.08 (50 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
15 |
connection |
- |
Side wire |
Current Rating |
15 A |
- |
Material |
Thermoplastic (Toggle;Top;Back Body) |
- |
Poles |
- |
1 |
Terminal Type |
Clamp |
- |
Voltage Rating |
120 V ac |
120/125 |
Wattage |
- |
Pilot Light: 1/25 |
|
|
Size |
- |
1.32 L x 0.94 W x 4.06 H |
|
Description |
SWITCH DUPLEX COMB SP/PL 15A 120V IV |
COMBO SW 1P 15A120V PILOT LT 1/25 GRD I |
extra long description |
EWD 277V-BOX Switch Duplex Comb SP/ |
P&S 692IG COMBO SW 1P 15A120V PILOT |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Toggle Combination Switch, 1 Pole, 15 A, 120 V ac, Clamp Terminal, Ivory, Thermoplastic (Toggle;Top;Back Body) Material, Toggle Actuator |
15 amps, 120 volts, Single Pole, Single Pilot Light, Combination Switch, Grounding, Ivory. |
Product Type |
Switch Duplex Comb SP/PL 15A 120V Iv |
Combo SW 1P 15A120V Pilot LT 1/25 GRD I |
Short Description |
Toggle Combination Pilot Light Switch |
- |
Special Features |
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use |
Easily accessible break-off for separate or common feed. Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
|
action |
- |
SP & Pilot Light |
actuator type |
Toggle |
- |
Contact Configuration |
- |
N-O |
Contact Rating |
- |
15 Amp, 120/125 VAC |
dimensions |
1.3000 IN X 1.0800 IN X 4.1900 IN |
- |
operating cycles |
- |
30000 |
package quantity |
1 CA |
- |
Standards Met |
cULus;CSA;NOM 426 |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
277V-BOX |
692IG |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
Combination Single Pole Switch & Pilot Light |
|
Application |
Commercial |
Residential/Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
Operating Temperature |
- |
Maximum continuous +60°C, minimum -30°C |
standard |
cULus Listed,RoHS Compliant |
UL20 |