Item Comparison: 693IG, 276VB0X

Item

693IG - Combo 2 Switches 3W 15A 120/277V I - Legrand-Pass & Seymour

693IG
Combo 2 Switches 3W 15A 120/277V I

$33.3133 Each

$666.27 (20 Each)

QTY:
Each
Add
276VB0X - Switch Duplex Comb 3WAY/3WAY 15A 120V Iv - Eaton

276VB0X
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv

$18.38 Each

$1,838.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 77 195
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 693IG 276VB0X
Manufacturer Number 693IG 276V-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Residential Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007006131 00032664161506
Weight per package 0.2675 (lbs/each) 0.2 (lbs/each)
Description 693IG Combo 2 Switches 3W 15A 120/277V I
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Ivory, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.27 LB
276VB0X Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.31 (Each) $18.38 (Each)
Carton/Reel $333.13 (10 Each) $183.80 (10 Each)
Standard Packaging/Reel $666.27 (20 Each) $1,838.00 (100 Each)
actuator Toggle -
amperage rating 15 -
connection Side wire -
Current Rating 15 A -
Poles 3-way -
Voltage Rating 120/277 V ac -
Wattage Electrical power is expressed in Amps and Volts. -
Color Ivory -
Size 1.32 L x 0.94 W x 4.06 H -
Description COMBO 2 SWITCHES 3W 15A 120/277V I SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV
extra long description P&S 693IG COMBO 2 SWITCHES 3W 15A 1 EWD 276V-BOX Switch Duplex Comb 3Wa
Features Double Three-Way Combination Switch, 15 amps, 120/277 volts, Ivory. Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description Combination Switch, 1 Pole, 15 A, 120/277 V ac, Ivory, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.27 lb Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas
Product Type Combo 2 Switches 3W 15A 120/277V I Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Short Description Combination Switches, 15 A, 2 Poles, White -
Special Features Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. Combination Switch
action (2) 3W -
actuator type Toggle -
Contact Configuration NO -
Contact Rating 15 Amp, 120/277 VAC -
dimensions 1.32 (L) x 0.94 (W) x 3.28 (H) in 4.3800 IN X 1.7500 IN X 1.8800 IN
Mounting Type Wall Mount -
operating cycles 30000 -
package quantity 1 CA;20 PK -
Standards Met UL20 -
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number 693-IG 276V-BOX
Category Description Residential Switches Commercial switches
Type Combination Two Three-Way Switches Commercial grade combination switch
Weight 0.27 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions Flammability: UL94 V2 -
Mounting WALL -
Operating Temperature Maximum continuous +60°C, minimum -30°C -
standard UL20 NOM,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat