Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
693I |
276VB0X |
Manufacturer Number |
693I |
276V-BOX |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00785007693010 |
00032664161506 |
Weight per package |
0.25 (lbs/each) |
0.2 (lbs/each) |
Description |
693I Combo 2 Switches 3W 15A 120/277V I
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Non-Grounding, Ivory.
|
276VB0X Switch Duplex Comb 3WAY/3WAY 15A 120V Iv
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, (2) 3-Way, DPLX, Thermoplas
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.31 (Each) |
$18.38 (Each) |
Carton/Reel |
$33.31 (1 Each) |
$183.80 (10 Each) |
Standard Packaging/Reel |
$333.13 (10 Each) |
$1,838.00 (100 Each) |
|
actuator |
Toggle |
- |
amperage rating |
15 |
- |
connection |
Side wire, non-grounding |
- |
Poles |
3-way |
- |
Voltage Rating |
0.43321299639 |
- |
Wattage |
Electrical power is expressed in Amps and Volts. |
- |
|
Size |
1.32 L x 0.94 W x 4.06 H |
- |
|
Description |
- |
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V IV |
extra long description |
P&S 693I COMBO 2SWITCHES 3WAY 15A12 |
EWD 276V-BOX Switch Duplex Comb 3Wa |
Features |
- |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Long Description |
15 amps 120/277 volts, Double Three-way Combination Switch, Non-Grounding, Ivory. |
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, (2) 3-way, dplx, thermoplas |
Product Type |
Combo 2SWITCHES 3WAY 15A120/277V I |
Switch Duplex Comb 3WAY/3WAY 15A 120V Iv |
Special Features |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. |
Combination Switch |
|
action |
(2) 3W |
- |
Contact Configuration |
N-O |
- |
Contact Rating |
15 Amp, 120/277 VAC |
- |
dimensions |
- |
4.3800 IN X 1.7500 IN X 1.8800 IN |
operating cycles |
30000 |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
693I |
276V-BOX |
|
Category Description |
Residential Switches |
Commercial switches |
Type |
Non-Grounding Combination Two Three-Way Switches |
Commercial grade combination switch |
|
Application |
Residential/Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
environmental conditions |
Flammability: UL94 V2 |
- |
Mounting |
WALL |
- |
Operating Temperature |
Maximum continuous +60°C, minimum -30°C |
- |
standard |
UL20 |
NOM,cULus Listed,RoHS Compliant |