Nacogdoches |
70 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
275WB0X |
696WG |
Manufacturer Number |
275W-BOX |
696WG |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Commercial Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664750205 |
00785007006230 |
Weight per package |
0.01 (lbs/each) |
0.24 (lbs/each) |
Description |
275WB0X Switch Duplex Comb SP/3WAY 15A 120V WH
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
|
696WG Combo 2SW 1P+3W 15A 120/277V W
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, White, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.24 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.19 (Each) |
$15.81 (Each) |
Carton/Reel |
$171.90 (10 Each) |
$158.14 (10 Each) |
Standard Packaging/Reel |
$1,375.20 (80 Each) |
$790.70 (50 Each) |
|
actuator |
- |
Toggle |
amperage rating |
- |
15 |
connection |
- |
Side wire |
Current Rating |
15 A |
15 A |
Material |
Thermoplastic |
- |
Poles |
- |
1 & 3-Way |
Terminal Type |
Clamp |
- |
Voltage Rating |
120/277 V ac |
120/277 V ac |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
|
Color |
White |
White |
Finish |
Zinc Plated |
- |
|
Size |
- |
1.32 L x 0.94 W x 4.06 H |
|
Description |
SWITCH DUPLEX COMB SP/3WAY 15A 120V WH |
COMBO 2SW 1P+3W 15A 120/277V W |
extra long description |
EWD 275W-BOX Switch Duplex Comb SP/ |
P&S 696WG COMBO 2SW 1P+3W 15A 120/2 |
Features |
Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power |
Single Pole, Three-Way Combination Switch, 15 amps, 120/277 volts, White. |
Long Description |
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V ac, Clamp Terminal, White, ThermoPlastic, Zinc Plated, Toggle Actuator |
Combination Switch, 1 Pole, 15 A, 120/277 V ac, White, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.24 lb |
Product Type |
Switch Duplex Comb SP/3WAY 15A 120V WH |
Combo 2SW 1P+3W 15A 120/277V W |
Short Description |
Toggle Combination Switches, 15 A |
Combination Switches, 15 A, 2 Poles, White |
Special Features |
Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use |
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements. |
|
action |
- |
(1) SP & (1) 3W |
actuator type |
Toggle |
Toggle |
Contact Configuration |
- |
NO |
Contact Rating |
- |
15 Amp, 120/277 VAC |
dimensions |
4.2500 IN X 1.7500 IN X 1.8800 IN |
1.32 (L) x 0.94 (W) x 3.28 (H) in |
Mounting Type |
- |
Wall Mount |
operating cycles |
- |
30000 |
package quantity |
1 CA |
10 CA;50 PK |
Standards Met |
cULus;CSA |
UL20 |
|
Brand |
Arrow Hart |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
275W-BOX |
696-WG |
|
Category Description |
Commercial switches |
Residential Switches |
Type |
Commercial grade combination switch |
Combination Single Pole & Three-Way Switches |
|
|
Application |
Commercial |
Commercial;Residential |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
Operating Temperature |
- |
Maximum continuous +60°C, minimum -30°C |
standard |
cULus Listed,NOM,RoHS Compliant |
UL20 |