Item Comparison: 275WB0X, 696W

Item

275WB0X - Switch Duplex Comb SP/3WAY 15A 120V WH - Eaton

275WB0X
Switch Duplex Comb SP/3WAY 15A 120V WH

$17.19 Each

$1,375.20 (80 Each)

QTY:
Each
Add
696W - Combo 2SW 1P+3W 15A 120/277V W - Legrand-Pass & Seymour

696W
Combo 2SW 1P+3W 15A 120/277V W

$15.8139 Each

$158.14 (10 Each)

QTY:
Each
Add
Nacogdoches 70 0
All Stores 635 296
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 275WB0X 696W
Manufacturer Number 275W-BOX 696WG
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664750205 00785007006230
Weight per package 0.01 (lbs/each) 0.23 (lbs/each)
Description 275WB0X Switch Duplex Comb SP/3WAY 15A 120V WH
Toggle Combination Switch, 1 Pole, 15 A, 120/277 V Ac, Clamp Terminal, White, Thermoplastic, Zinc Plated, Toggle Actuator
696W Combo 2SW 1P+3W 15A 120/277V W
Single Pole, Three-Way Combination Switch, 15 Amps, 120/277 Volts, White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.19 (Each) $15.81 (Each)
Carton/Reel $171.90 (10 Each) $15.81 (1 Each)
Standard Packaging/Reel $1,375.20 (80 Each) $158.14 (10 Each)
actuator - Toggle
amperage rating - 15
connection - Side wire
Current Rating 15 A -
Material Thermoplastic -
Poles - 1 & 3-Way
Terminal Type Clamp -
Voltage Rating 120/277 V ac 0.433212996389892
Wattage - Electrical power is expressed in Amps and Volts.
Color White -
Finish Zinc Plated -
Size - 1.32 L x 0.94 W x 4.06 H
Description SWITCH DUPLEX COMB SP/3WAY 15A 120V WH -
extra long description EWD 275W-BOX Switch Duplex Comb SP/ P&S 696WG COMBO 2SW 1P+3W 15A 120/2
Features Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power -
Long Description Toggle Combination Switch, 1 Pole, 15 A, 120/277 V ac, Clamp Terminal, White, ThermoPlastic, Zinc Plated, Toggle Actuator Single Pole, Three-Way Combination Switch, 15 amps, 120/277 volts, White.
Product Type Switch Duplex Comb SP/3WAY 15A 120V WH Combo 2SW 1P+3W 15A 120/277V W
Short Description Toggle Combination Switches, 15 A -
Special Features Ultrasonic Welding and Integrated Construction of The Strap and Body Provide Superior Ground Integrity Even Under Heavy Use Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
action - (1) SP & (1) 3W
actuator type Toggle -
Contact Configuration - N-O
Contact Rating - 15 Amp, 120/277 VAC
dimensions 4.2500 IN X 1.7500 IN X 1.8800 IN -
operating cycles - 30000
package quantity 1 CA -
Standards Met cULus;CSA -
Brand Arrow Hart LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 275W-BOX 696WG
Category Description Commercial switches Residential Switches
Type Commercial grade combination switch Combination Single Pole & Three-Way Switches
Status - Inactive
Application Commercial Residential/Commercial
environmental conditions - Flammability: UL94 V2
Mounting - WALL
Operating Temperature - Maximum continuous +60°C, minimum -30°C
standard cULus Listed,NOM,RoHS Compliant UL20
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat