Item Comparison: 690IG, 271VB0X

Item

690IG - Combo 2SW 1P 15A 120/277V W/GRD I - Legrand-Pass & Seymour

690IG
Combo 2SW 1P 15A 120/277V W/GRD I

$12.8561 Each

$642.80 (50 Each)

QTY:
Each
Add
271VB0X - Switch Duplex Comb SP/SP 15A 120V Iv - Eaton

271VB0X
Switch Duplex Comb SP/SP 15A 120V Iv

$15.43 Each

$1,234.40 (80 Each)

QTY:
Each
Add
Nacogdoches 3 9
All Stores 640 921
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 690IG 271VB0X
Manufacturer Number 690IG 271V-BOX
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Residential Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007690101 00032664750304
Weight per package 0.2162 (lbs/each) 0.215 (lbs/each)
Description 690IG Combo 2SW 1P 15A 120/277V W/GRD I
Combination Switch, 2 Poles, 15 A, 120/277 V Ac, Ivory, 3 Wires, Thermoplastic, 1.32 (L) X 0.94 (W) X 3.28 (H) In, Toggle Actuator, Wall Mount, 0.22 LB
271VB0X Switch Duplex Comb SP/SP 15A 120V Iv
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) X 0.88 (D) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.86 (Each) $15.43 (Each)
Carton/Reel $12.86 (1 Each) $15.43 (1 Each)
Standard Packaging/Reel $642.80 (50 Each) $1,234.40 (80 Each)
amperage rating 15 -
connection Grounding -
Current Rating 15 A 15 A
Material Thermoplastic Thermoplastic (Top)
Number of Wires 3 -
Poles 2 -
Voltage Rating 120/277 V ac -
Wire Size 4 -
Color Ivory Ivory
Contact Material - Brass
Size 3.3 in -
Description COMBO 2SW 1P 15A 120/277V W/GRD I SWITCH DUPLEX COMB SP/SP 15A 120V IV
extra long description P&S 690IG COMBO 2SW 1P 15A 120/277V EWD 271V-BOX Switch Duplex Comb SP/
Features single pole, double combination switch, 15 amps, 120/277 volts, with ground, ivory. Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description Combination Switch, 2 Poles, 15 A, 120/277 V ac, Ivory, 3 Wires, ThermoPlastic, 1.32 (L) x 0.94 (W) x 3.28 (H) in, Toggle Actuator, Wall Mount, 0.22 lb Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Thermoplastic (Top) Material, Brass Contact Material, Ivory, Screw Connection, Screw, 1.37 (W) x 0.88 (D) in, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.5 lb
Product Type Combo 2SW 1P 15A 120/277V W/GRD I Switch Duplex Comb SP/SP 15A 120V Iv
Short Description Combination Switches, 15 A, 2 Poles, White 15 A, 120 V, Toggle Switch, Ivory
Special Features Two devices fits in one space, side wire Wiring Type Back and Side Wire
actuator type Toggle Toggle
Connection Type - Screw
dimensions 1.32 (L) x 0.94 (W) x 3.28 (H) in 1.37 (W) x 0.88 (D) in
Maximum Operating Temperature - +60 °C
Minimum Operating Temperature - -20 °C
Mounting Type Wall Mount Screw
Number of Ways - 3
package quantity 1 CA;10 PK 10 CT;100 PK
Standards Met UL498 cULus Listed to UL20, File no. E18704;CSA certified to C22.2, no. 111;NOM 426, except 27;RoHS Compliant;NAFTA Compliant
Made in USA - yes
Brand LEGRAND-PASS & SEYMOUR COOPER WIRING DEVICES
Manufacturers Part Number 690-IG 271V-BOX
sub brand Pass & Seymour -
Category Description Residential Switches Commercial switches
Type Combination switch Commercial grade combination switch
Weight 0.22 lb 0.5 lb
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
nema rating 5-15R -
standard UL 498 NOM,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat