Item Comparison: 271LA, 690LAG

Item

271LA - Switch Duplex Comb SP/SP 15A 120V La - Eaton

271LA
Switch Duplex Comb SP/SP 15A 120V La

$15.43 Each

$1,543.00 (100 Each)

QTY:
Each
Add
690LAG - Combo 2SW 1P 15A 120/277V W/GRD La - Legrand-Pass & Seymour

690LAG
Combo 2SW 1P 15A 120/277V W/GRD La

$12.8561 Each

$642.80 (50 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 397 668
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 271LA 690LAG
Manufacturer Number 271LA 690LAG
Category Gen Purpose Wiring Devices - Combination Devices Gen Purpose Wiring Devices - Combination Devices
Classification Commercial Switches Residential Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00032664750434 00785007691078
Weight per package 0 0.2162 (lbs/each)
Description 271LA Switch Duplex Comb SP/SP 15A 120V La
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 1-Pole, DPLX, Thermoplas
690LAG Combo 2SW 1P 15A 120/277V W/GRD La
Single Pole, Double Combination Switch, 15 Amps, 120/277 Volts, With Ground. Light Almond.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.43 (Each) $12.86 (Each)
Carton/Reel $15.43 (1 Each) $12.86 (1 Each)
Standard Packaging/Reel $1,543.00 (100 Each) $642.80 (50 Each)
amperage rating - 15
connection - Grounding
Current Rating - 15 A
Material - Thermoplastic
Number of Wires - 3
Poles - 2
Voltage Rating - 120/277
Wire Size - 4
Color - Light Almond
Size - 3.3 in
Description SWITCH DUPLEX COMB SP/SP 15A 120V LA COMBO 2SW 1P 15A 120/277V W/GRD LA
extra long description EWD 271LA Switch Duplex Comb SP/SP P&S 690LAG COMBO 2SW 1P 15A 120/277
Features Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. single pole, double combination switch, 15 amps, 120/277 volts, with ground. light almond.
Long Description Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 1-pole, dplx, thermoplas Single Pole, Double Combination Switch, 15 amps, 120/277 volts, With Ground. Light Almond.
Product Type Switch Duplex Comb SP/SP 15A 120V La Combo 2SW 1P 15A 120/277V W/GRD La
Short Description - Grounding Combination Switches, 15 A
Special Features Combination devices Two devices fits in one space, side wire
actuator type - Toggle
dimensions 1.3000 IN X 1.0800 IN X 4.1900 IN 1.32 (L) x 0.94 (W) x 3.28 (H) in
Mounting Type - Wall Mount
package quantity - 10 CA;50 PK
Standards Met - UL498
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number 271LA 690-LAG
sub brand - Pass & Seymour
Category Description Commercial switches Residential Switches
Type Commercial grade combination switch Combination switch
Weight - 0.22 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential/Commercial
Mounting - WALL
nema rating - 5-15R
standard NOM,cULus Listed,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat