Nacogdoches |
40 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
270SA |
270SA |
Manufacturer Number |
270 SA |
270SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274002217 |
00781381601177 |
Weight per package |
0.08 (lbs/each) |
0.1 (lbs/each) |
Description |
270SA 3/4" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 3/4 In Trade Size, 1.5 In Length, 0.08 LB/Ea
|
270SA 3/4" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 3/4 In Trade Size, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.17 (Each) |
$6.06 (Each) |
Carton/Reel |
$9.17 (1 Each) |
$303.00 (50 Each) |
Standard Packaging/Reel |
$458.50 (50 Each) |
$1,212.00 (200 Each) |
|
Material |
Sheet aluminum |
Aluminum |
|
Finish |
Epoxy Powder Coated |
Natural |
|
Hub Size |
- |
0.75 |
Length |
1.5 in |
- |
|
Description |
3/4" ALU FM7 COND BODY CVR |
3/4" ALU FM7 CVR ASSY |
extra long description |
CRS-H 270 SA 3/4 WDGNUT SHT AL FORM |
APP 270SA 3/4 FM7 COVER STAMPED |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body Cover, Epoxy Powder Coated, 3/4 in Trade Size, 1.5 in Length, 0.08 lb/EA |
Conduit Outlet Body Cover, Natural, 3/4 in Trade Size, 0.1 lb/EA |
Product Type |
3/4 Wdgnut SHT Al Form 7 CVR |
3/4 FM7 Cover Stamped-Alum |
Short Description |
Conduit Body Cover, 3/4 in, Form 7 Body, Aluminum |
Conduit Outlet Body Cover, 3/4 in, Form 7 Body, Aluminum |
Special Features |
Wedge-Lok Cast Cover |
Wedge-Lok |
|
body type |
Conduit |
Conduit |
dimensions |
1.5000 IN X 0.6700 IN X 4.2500 IN |
- |
Enclosure Type |
- |
NEMA FB-1 |
for use with |
Rigid Conduit Body |
Rigid/Imc Conduit |
Form |
- |
7 |
includes |
Stainless Steel Screw |
Stainless Steel Screws |
package quantity |
50 PK;1 CT |
200 PK;50 CT |
Standards Met |
UL 514B;CSA C22.2;NEC/CEC Certified |
UL 514A/B;CSA C22.2 |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
270 SA |
270SA |
sub brand |
- |
Wedge-Lok |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
COVER |
Blank Clip Cover With Screw |
|
|
Weight |
0.08 lb/EA |
0.1 lb/EA |
|
Application |
Hazardous Locations |
Hazardous Locations |
Mounting |
- |
Screw-In |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |