Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
269DC |
TK1110A |
Manufacturer Number |
269-DC |
TK1110A |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092694 |
00785991025514 |
Weight per package |
2.703 (lbs/each) |
4.04 (lbs/each) |
Description |
269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
|
TK1110A 4" Emt Compression Coupling
Compression Coupling, 4 In Trade Size, Zinc Plated, 5.395 In Length, 4.04 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$39.52 (Each) |
$159.55 (Each) |
Carton/Reel |
$237.12 (6 Each) |
$797.74 (5 Each) |
Standard Packaging/Reel |
$237.12 (6 Each) |
$797.74 (5 Each) |
|
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
|
Diameter |
5.25 in |
- |
Length |
4.75 in |
5.395 in |
|
Description |
4" DIECAST EMT CONCRETE TIGHT COUPLING |
4" EMT COMPRESSION COUPLING |
extra long description |
BPT 269-DC 4" COMP. CPLG. |
ABB TK1110A 4 INCH COUPLING,COMP.,E |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA |
Compression Coupling, 4 in Trade Size, Zinc Plated, 5.395 in Length, 4.04 lb/EA |
Product Type |
Emt Compression Coupling |
4 Inch Coupling, Comp., Emt, STL |
Short Description |
EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA |
EMT Compression Coupling, 4 in, Zinc Plated, 4.04 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit |
EMT Conduit |
media |
Yes |
- |
package quantity |
6 PK;1 CT |
5 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
269-DC |
TK1110A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
EMT Conduit Fittings |
|
|
Weight |
3.5 lb/EA |
4.04 lb/EA |
|
Application |
Wet Location |
For use with EMT conduit |
standard |
UL, CSA |
UL e16592 |