Item Comparison: 269DC, MEC769

Item

269DC - 4" Diecast Emt Concrete Tight Coupling - Bridgeport

269DC
4" Diecast Emt Concrete Tight Coupling

$39.5197 Each

$237.12 (6 Each)

QTY:
Each
Add
MEC769 - 4IN Steel Emt Comp - Southwire

MEC769
4IN Steel Emt Comp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 742 0
Vendor Bridgeport Southwire
Catalog Number 269DC MEC769
Manufacturer Number 269-DC MEC-769
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Compression Emt Couplings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747092694 00784297541216
Weight per package 2.703 (lbs/each) 1 (lbs/each)
Description 269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
MEC769 4IN Steel Emt Comp
4 Emt Comp Coup Steel Emt Compression Coupling For Coupling Of Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Ul514b
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.52 (Each) $0.00 (Each)
Carton/Reel $237.12 (6 Each) $0.00 (1 Each)
Standard Packaging/Reel $237.12 (6 Each) $0.00 (1 Each)
connection - Compression
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth -
Diameter 5.25 in -
Length 4.75 in -
Description 4" DIECAST EMT CONCRETE TIGHT COUPLING 4IN STEEL EMT COMP
extra long description BPT 269-DC 4" COMP. CPLG. SWC MEC-769 4 EMT COMP CPLG STEEL
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA 4 EMT COMP COUP STEEL EMT COMPRESSION COUPLING FOR COUPLING OF EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT UL514B
Product Type Emt Compression Coupling 4 Emt Comp CPLG Steel
Short Description EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA -
Special Features Concrete-Tight;Raintight Concrete-Tight;Features: Steel Construction;Master Quantity: 4;Meets UL514B
Connector Type Compression -
for use with Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit -
media Yes -
package quantity 6 PK;1 CT -
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B -
Made in USA yes -
Brand Bridgeport SouthwireMadison
Manufacturers Part Number 269-DC MEC-769
Category Description DIECAST EMT FITTINGS -
Type COUPLING 4" EMT COMPRESSION COUPLINGS STEEL
Trade Size 4 4 IN EMT
Weight 3.5 lb/EA -
Application Wet Location Connects two lengths of EMT conduit
standard UL, CSA cULus
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat