Item Comparison: 269, 269DC

Item

269 - 4" Steel Emt Concrete Tight Compression CPLG - Bridgeport

269
4" Steel Emt Concrete Tight Compression CPLG

$30.9913 Each

$185.95 (6 Each)

QTY:
Each
Add
269DC - 4" Diecast Emt Concrete Tight Coupling - Bridgeport

269DC
4" Diecast Emt Concrete Tight Coupling

$39.5197 Each

$237.12 (6 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 1,772 742
Vendor Bridgeport Bridgeport
Catalog Number 269 269DC
Manufacturer Number 269 269-DC
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002693 00781747092694
Weight per package 0.5717 (lbs/each) 2.703 (lbs/each)
Description 269 4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
269DC 4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.99 (Each) $39.52 (Each)
Carton/Reel $185.95 (6 Each) $237.12 (6 Each)
Standard Packaging/Reel $185.95 (6 Each) $237.12 (6 Each)
Material - Zinc Die Cast
Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Diameter 5-1/8 in 5.25 in
Length 5-1/4 in 4.75 in
Description 4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG 4" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description BPT 269 4" STEEL COMP CPLG BPT 269-DC 4" COMP. CPLG.
Features Used to join two lengths of EMT. Concrete-tight. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description EMT Compression Coupling, 4 in Trade Size, Zinc Electro-Plated, 5-1/4 in Length, 5-1/8 in Diameter, 0.5717 lb/EA EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 4 in, Zinc Electro-Plated, 0.5717 lb/EA EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type - Compression
for use with EMT Conduit Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
media Yes Yes
package quantity 6 PK;1 CT 6 PK;1 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 269 269-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 4 4
Weight 0.5717 lb/EA 3.5 lb/EA
Application Used to join two lengths of EMT. Concrete-tight. Wet Location
standard cULus UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat