Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee® |
Catalog Number |
4916KITC |
267922 |
Manufacturer Number |
49-16-KITC |
2679-22 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Power Tools -
Battery Driven Tools
|
Classification |
Hand Tools
|
Power Tools
|
UNSPSC |
27113201 - General tool kits
|
N/A
|
UPC/EAN/GTIN |
00045242339372 |
00045242339488 |
Weight per package |
5.575 (lbs/each) |
22 (lbs/each) |
Description |
4916KITC #8 - 600 MCM Copper U Style Die Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
|
267922 M18 Force Logic 600 MCM Crimper Kit
The M18™ Force Logic™ 600 MCM Crimper Is The Most Accurate Way to Crimp Producing Culus Classified Crimps According to The Ul 486A-B Classification Standards For #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee U Style Dies That Feature Vivid Wire Size Markings, Industry Standard Color Markings and Imprint Wire Size Onto The Connector After Crimp Completion, Commercial Electricians Benefit From Its Ease Of
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$849.99 (Each) |
$2,799.99 (Each) |
Carton/Reel |
$849.99 (1 Each) |
$2,799.99 (1 Each) |
Standard Packaging/Reel |
$849.99 (1 Each) |
$2,799.99 (1 Each) |
|
Height |
- |
5.46 |
Length |
- |
13.3 |
Width |
- |
3.13 |
|
Description |
#8 - 600 MCM COPPER U STYLE DIE KIT |
M18 FORCE LOGIC 600 MCM CRIMPER KIT |
extra long description |
MILW 49-16-KITC Copper U Style Die |
MILW 2679-22 600 MCM Crimper |
Features |
#8 - 600 MCM Copper U Style Die Kit |
M18™ FORCE LOGIC™ 600 MCM Crimper |
Long Description |
The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of |
The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of |
Product Type |
Copper U Style Die Kit |
600 MCM Crimper |
Short Description |
Copper U Style Die Kit |
- |
|
Battery Voltage |
- |
18 |
media |
- |
Yes |
|
Brand |
milwaukee |
|
Manufacturers Part Number |
49-16-KITC |
2679-22 |
|
Category Description |
HAND TOOLS |
POWER TOOLS |