Item Comparison: 2677H, 677H

Item

2677H - Housing F/2678F&2679F - Broan

2677H
Housing F/2678F&2679F

$17.00 Each

$68.00 (4 Each)

QTY:
Each
Add
677H - Housing F/2678F&2679F - Broan/Nutone LLC

677H
Housing F/2678F&2679F

$17.00 Each

$68.00 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 802 802
Vendor Broan Broan/Nutone LLC
Catalog Number 2677H 677H
Manufacturer Number 2677H N/A
Category Builders Products - Combination Fans, Lights & Hea Enhanced Commodity Codes - Builders Products
Classification Fans & Heaters Fans & Heaters
UNSPSC 40101502 - Air exhausters -
UPC/EAN/GTIN 00026715139149 02671502307
Weight per package 9.75 (lbs/each) 10 (lbs/each)
Description 2677H Housing F/2678F&2679F
Fan Housing, 4 In Duct Size, 120 V, 0.3 Sones Sound Level, 8 In Length, 8-1/4 In Width, 5-3/4 In Height, 0.83 LB
677H Housing F/2678F&2679F
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.00 (Each) $17.00 (Each)
Carton/Reel $17.00 (1 Each) $17.00 (1 Each)
Standard Packaging/Reel $68.00 (4 Each) $68.00 (4 Each)
Voltage Rating 120 V -
Height 5-3/4 in -
Length 8 in -
Width 8-1/4 in -
Description HOUSING F/2678F&2679F HOUSING F/2678F&2679F
Features Fan housing type;2678f/2679f/2680f/fl2679f/fl2679ft/fl2680f/fl2680ft bath and ventilation fan used on;overall dimension 8 inch length x 8-1/4 inch width x 5-3/4 inch height;duct size 4 inch;bulb wattage 100 watt;includes mounting ear;approval ul;standard package 4 per case. -
Long Description Fan Housing, 4 in Duct Size, 120 V, 0.3 Sones Sound Level, 8 in Length, 8-1/4 in Width, 5-3/4 in Height, 0.83 lb -
Product Type Fan/Light Housing Pack, Broan -
Short Description Fan Housing, 120 V, 4 in -
Special Features Type IC; Sturdy, easy mounting with mounting ears; Ceiling installation; 1 YR warranty -
Duct Size 4 in -
housing dimensions 8 IN Length X 8-1/4 IN Width X 5-3/4 IN Height -
package quantity 1 CA;4 PK -
Sound Level/Sones 0.3 Sones -
Made in USA yes -
Brand Broan/Nutone LLC Broan/Nutone LLC
Manufacturers Part Number 2677H -
sub brand Ultra -
Category Description FANS & HEATERS FANS & HEATERS
Type HOUSING PACK -
Status - Inactive
Weight 0.83 lb -
Application 2678F;2679F;2680F;FL2679F;FL2679FT;FL2680F;FL2680FT Models -
standard UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Circuit -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat