Item Comparison: 267723, 267720

Item

267723 - M18 Force Logic 6T Knockout Tool 1/2" - 4" Kit - Milwaukee®

267723
M18 Force Logic 6T Knockout Tool 1/2" - 4" Kit

$1713.83 Each

$1,713.83 (1 Each)

QTY:
Each
Add
267720 - M18 Force Logic 6T Knockout Tool Kit - Milwaukee®

267720
M18 Force Logic 6T Knockout Tool Kit

$949.99 Each

$949.99 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 136 0
Vendor Milwaukee® Milwaukee®
Catalog Number 267723 267720
Manufacturer Number 2677-23 2677-20
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Power Tools Power Tools
UNSPSC 27113201 - General tool kits 27113201 - General tool kits
UPC/EAN/GTIN 00045242501311 00045242356355
Weight per package 50.6 (lbs/each) 15.07 (lbs/each)
Description 267723 M18 Force Logic 6T Knockout Tool 1/2" - 4" Kit
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4 In. Holes In 14 Gauge Mild Steel and 40% Lighter Weight. Its Compact, Right Angle Design Delivers The Best Clearance In Tight Spaces. The Quick Connect Alignment System Deliv
267720 M18 Force Logic 6T Knockout Tool Kit
Each Product Within The Milwaukee Knockout System Was Built Upon The Principles Of Reducing The Tedious Steps Of Hole Making, Improving The Speed Of The Process, and Limiting The Fatigue Of The User. The M18™ Force Logic™ 6 Ton Knockout Tool Carries These Benefits Forward to Service Applications. It Is Powerful Enough to Punch Up to 4 In. Holes In 14 Gauge Mild Steel and 40% Lighter Weight. Its Compact, Right Angle Design Delivers The Best Clearance In Tight Spaces. The Quick Connect Alignment System Deliv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1,713.83 (Each) $949.99 (Each)
Carton/Reel $1,713.83 (1 Each) $949.99 (1 Each)
Standard Packaging/Reel $1,713.83 (1 Each) $949.99 (1 Each)
Material Mild and Stainless Steel -
Housing Material Glass-filled Nylon Glass-filled Nylon
Length 11.7 11.7
Size Ranging from 1/2" to 4" -
Width 2.31 2.31
Description M18 FORCE LOGIC 6T KNOCKOUT TOOL 1/2" - 4" KIT M18 FORCE LOGIC 6T KNOCKOUT TOOL KIT
extra long description MILW 2677-23 Knockout Tool MILW 2677-20 Knockout Tool Kit
Features M18 FORCE LOGIC 6T Knockout Tool 1/2 in.  4 in. M18 Force Logic 6T Knockout Tool Kit
Long Description Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system deliv Each product within the Milwaukee knockout system was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ Force Logic™ 6 ton knockout tool carries these benefits forward to service applications. It is powerful enough to punch up to 4 in. holes in 14 gauge mild steel and 40% lighter weight. Its compact, right angle design delivers the best clearance in tight spaces. The quick connect alignment system deliv
Product Type Knockout Tool Knockout Tool Kit
Battery Voltage 18 18
Brand Milwaukee® Milwaukee®
Manufacturers Part Number 2677-23 2677-20
Category Description POWER TOOLS POWER TOOLS
Type M18 -
Status - Inactive
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat