Item Comparison: 266, 266DC

Item

266 - 2-1/2" Steel Emt Concrete Tight Compression CPLG - Bridgeport

266
2-1/2" Steel Emt Concrete Tight Compression CPLG

$16.1498 Each

$161.50 (10 Each)

QTY:
Each
Add
266DC - 2-1/2" Diecast Emt Concrete Tight Coupling - Bridgeport

266DC
2-1/2" Diecast Emt Concrete Tight Coupling

$18.4065 Each

$220.88 (12 Each)

QTY:
Each
Add
Nacogdoches 0 15
All Stores 3,202 2,036
Vendor Bridgeport Bridgeport
Catalog Number 266 266DC
Manufacturer Number 266 266-DC
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002662 00781747092663
Weight per package 2.11 (lbs/each) 1.525 (lbs/each)
Description 266 2-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Length, 3-3/8 In Diameter, 2.11 LB/Ea
266DC 2-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.15 (Each) $18.41 (Each)
Carton/Reel $32.30 (2 Each) $220.88 (12 Each)
Standard Packaging/Reel $161.50 (10 Each) $220.88 (12 Each)
Material - Zinc Die Cast
Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Diameter 3-3/8 in 3.62 in
Length 4-3/8 in 3.75 in
Description 2-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG 2-1/2" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description BPT 266 2-1/2" STEEL COMP CPLG BPT 266-DC 2 1/2" COMP. CPLG.
Features Used to join two lengths of EMT. Concrete-tight. Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT.
Long Description EMT Compression Coupling, 2.5 in Trade Size, Zinc Electro-Plated, 4-3/8 in Length, 3-3/8 in Diameter, 2.11 lb/EA EMT Compression Coupling, 2.5 in Trade Size, Zinc Die Cast Material, 3.75 in Length, 3.62 in Diameter, 1.525 lb/EA
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 2.5 in, Zinc Electro-Plated, 2.11 lb/EA EMT Compression Coupling, 2.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 1.525 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type - Compression
for use with EMT Conduit Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
media Yes Yes
package quantity 10 PK;1 CT 12 PK;1 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 266 266-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 2.5 2.5
Weight 2.11 lb/EA 1.525 lb/EA
Application Used to join two lengths of EMT. Concrete-tight. Wet Location
standard cULus UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat