Item Comparison: 265DC, CK200RK0N

Item

265DC - 2" Diecast Emt Concrete Tight Coupling - Bridgeport

265DC
2" Diecast Emt Concrete Tight Coupling

$6.5706 Each

$65.71 (10 Each)

QTY:
Each
Add
CK200RK0N - 2" STL Concrete Tight Coupling - Allied Tube and Conduit

CK200RK0N
2" STL Concrete Tight Coupling

$3.4034 Each

$17.02 (5 Each)

QTY:
Each
Add
Nacogdoches 86 0
All Stores 4,082 117
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 265DC CK200RK0N
Manufacturer Number 265-DC N/A
Category Emt Couplings - Die Cast Compression Emt CPLG Enhanced Commodity Codes - Boxes & Covers
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling -
UPC/EAN/GTIN 00781747092656 50842136100590
Weight per package 0.8366 (lbs/each) 0.789 (lbs/each)
Description 265DC 2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
CK200RK0N 2" STL Concrete Tight Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.57 (Each) $3.40 (Each)
Carton/Reel $65.71 (10 Each) $3.40 (1 Each)
Standard Packaging/Reel $65.71 (10 Each) $17.02 (5 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth -
Diameter 2.94 in -
Length 2.75 in -
Description 2" DIECAST EMT CONCRETE TIGHT COUPLING 2" STL CONCRETE TIGHT COUPLING
extra long description BPT 265-DC 2" COMP. CPLG. -
Features Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. -
Long Description EMT Compression Coupling, 2 in Trade Size, Zinc Die Cast Material, 2.75 in Length, 2.94 in Diameter, 0.8366 lb/EA -
Product Type Emt Compression Coupling -
Short Description EMT Compression Coupling, 2 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.8366 lb/EA -
Special Features Concrete-Tight;Raintight -
Connector Type Compression -
for use with Steel and Aluminum EMT -
media Yes -
package quantity 10 PK;1 CT -
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 265-DC -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING -
Trade Size 2 in -
Weight 0.8366 lb/EA -
Application Wet Location -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat