Item Comparison: 264RT, 264SRT

Item

264RT - 1-1/2" Diecast Emt Raintight Compression Coupling - Bridgeport

264RT
1-1/2" Diecast Emt Raintight Compression Coupling

$10.161 Each

$406.44 (40 Each)

QTY:
Each
Add
264SRT - 1-1/2" Steel Emt Raintight Compression Coupling - Bridgeport

264SRT
1-1/2" Steel Emt Raintight Compression Coupling

$10.548 Each

$263.70 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,873 1,995
Vendor Bridgeport Bridgeport
Catalog Number 264RT 264SRT
Manufacturer Number 264-RT 264SRT
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747142641 00781747202642
Weight per package 0.66 (lbs/each) 0.0224 (lbs/each)
Description 264RT 1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
264SRT 1-1/2" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.0224 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.16 (Each) $10.55 (Each)
Carton/Reel $101.61 (10 Each) $263.70 (25 Each)
Standard Packaging/Reel $406.44 (40 Each) $263.70 (25 Each)
Material Zinc Die Cast Steel
Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Diameter 2-13/16 in 1-1/8 in
Length 2-1/4 in 3-9/32 in
Description 1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING 1-1/2" STEEL EMT RAINTIGHT COMPRESSION COUPLING
extra long description BPT 264-RT 1-1/2 RAIN TIGHT COMP. C BPT 264-SRT 1-1/2" STEEL RAINTIGHT
Features Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. Used to join two lengths of EMT. Concrete-tight/Raintight. Patented.
Long Description Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.0224 lb/EA
Product Type Raintight Compression Coupling Emt Compression Coupling
Short Description Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.0224 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Compression Raintight Compression
for use with EMT Conduit EMT Conduit
media Yes Yes
package quantity 40 PK;10 CT 25 PK;1 CT
Standards Met UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 264-RT 264-SRT
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING COUPLING
Trade Size 1.5 1.5
Weight 0.66 lb/EA 0.0224 lb/EA
Application Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
standard UL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat