Item Comparison: 264RT, 664RT

Item

264RT - 1-1/2" Diecast Emt Raintight Compression Coupling - Bridgeport

264RT
1-1/2" Diecast Emt Raintight Compression Coupling

$10.161 Each

$406.44 (40 Each)

QTY:
Each
Add
664RT - 1-1/2" Emt Comp Raintight Coupling - Eaton

664RT
1-1/2" Emt Comp Raintight Coupling

$12.0752 Each

$120.75 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,636 800
Vendor Bridgeport Eaton
Catalog Number 264RT 664RT
Manufacturer Number 264-RT 664RT
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747142641 00784564004505
Weight per package 0.66 (lbs/each) 0.55 (lbs/each)
Description 264RT 1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
664RT 1-1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.16 (Each) $12.08 (Each)
Carton/Reel $101.61 (10 Each) $120.75 (10 Each)
Standard Packaging/Reel $406.44 (40 Each) $120.75 (10 Each)
Material Zinc Die Cast -
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 2-13/16 in -
Length 2-1/4 in -
Description 1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING 1-1/2" EMT COMP RAINTIGHT COUPLING
extra long description BPT 264-RT 1-1/2 RAIN TIGHT COMP. C MIDWEST 664RT 1 1/2 EMT CMP CPL RAI
Features Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA EMT Compression Coupling, 1-1/2 in Trade Size, Zinc Plated, 0.55 lb/EA
Product Type Raintight Compression Coupling 1 1/2 Emt CMP CPL Raintight
Short Description Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA EMT Compression Coupling, 1-1/2 in, Zinc Plated, 0.55 lb/EA
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Compression -
dimensions - 3.9600 IN X 2.5700 IN X 1.3700 IN
for use with EMT Conduit EMT Conduit;Boxes and Enclosures
media Yes -
package quantity 40 PK;10 CT 10 CT
Standards Met UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL E-22132;cUL
Made in USA yes yes
Brand Bridgeport Fittings Cooper Crouse-Hinds
Manufacturers Part Number 264-RT 664RT
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING Raintight compression coupling
Trade Size 1.5 1-1/2 in
Weight 0.66 lb/EA 0.55 lb/EA
Application Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented Commercial
standard UL UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat