Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
264DC |
264 |
Manufacturer Number |
264-DC |
264 |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747092649 |
00781747002648 |
Weight per package |
0.6625 (lbs/each) |
0.6 (lbs/each) |
Description |
264DC 1-1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
|
264 1-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.83 (Each) |
$3.43 (Each) |
Carton/Reel |
$48.30 (10 Each) |
$85.72 (25 Each) |
Standard Packaging/Reel |
$193.18 (40 Each) |
$85.72 (25 Each) |
|
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
|
Diameter |
2.44 in |
1-1/8 in |
Length |
2.25 in |
3-9/32 in |
|
Description |
1-1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
1-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG |
extra long description |
BPT 264-DC 1-1/2" COMP. CPLG. ZINC |
BPT 264 1-1/2" COMP. CPLG. STEEL |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Used to join two lengths of EMT. Concrete-tight. |
Long Description |
EMT Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2.25 in Length, 2.44 in Diameter, 0.6625 lb/EA |
EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.6 lb/EA |
Product Type |
Emt Compression Coupling |
Emt Compression Coupling |
Short Description |
EMT Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.6625 lb/EA |
EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.6 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight |
|
Connector Type |
Compression |
- |
for use with |
Steel and Aluminum EMT |
EMT Conduit |
media |
Yes |
Yes |
package quantity |
10 PK;1 CT |
25 PK;1 CT |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
264-DC |
264 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.6625 lb/EA |
0.6 lb/EA |
|
Application |
Wet Location |
Used to join two lengths of EMT. Concrete-tight. |
standard |
UL, CSA |
cULus |