Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
6352GYBU |
26352GRY |
Manufacturer Number |
6352GY-BU |
26352GRY |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664628160 |
00785007785371 |
Weight per package |
0.45 (lbs/each) |
0.205 (lbs/each) |
Description |
6352GYBU Recp Deco Dup 20A 125V 2P3W B/Swire Gy
Eaton Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk
|
26352GRY Deco Dup Recep 20A 125V B+S Wire Gry
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.82 (Each) |
$9.56 (Each) |
Carton/Reel |
$9.82 (1 Each) |
$9.56 (1 Each) |
Standard Packaging/Reel |
$491.00 (50 Each) |
$956.00 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Back and side wire |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
Electrical power is expressed in Amps and Volts. |
Wire Size |
- |
14 - 10 |
|
Height |
- |
3.813 |
Width |
- |
.833 |
|
Description |
RECP DECO DUP 20A 125V 2P3W B/SWIRE GY |
DECO DUP RECEP 20A 125V B+S WIRE GRY |
extra long description |
EWD 6352GY-BU Recp Deco Dup 20A 125 |
P&S 26352GRY DECO DUP RECEP 20A 125 |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
- |
Long Description |
Eaton heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Nylon, Bulk |
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray |
Product Type |
Recp Deco Dup 20A 125V 2P3W B/Swire Gy |
Deco Dup Recep 20A 125V B+S Wire Gry |
Special Features |
Commercial grade deco |
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side and internal screw-pressure-plate back wire ac |
|
Dielectric Strength |
- |
Withstands 2000V minimum |
dimensions |
1.3200 IN X 0.8400 IN X 4.1900 IN |
- |
media |
Yes |
- |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
6352GY-BU |
26352GRY |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Heavy-duty industrial specification grade |
Spec Grade Decorator Receptacle, Heavy-Duty |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
environmental conditions |
- |
Flammability: UL94 V2 |
Mounting |
- |
WALL |
nema rating |
- |
5-20R |
standard |
cULus Listed,Federal Specification Classification 6233 01,NAFTA,RoHS Compliant |
UL498, cUL CSA |