Item Comparison: 262DC, 6100S

Item

262DC - 1" Diecast Emt Concrete Tight Coupling - Bridgeport

262DC
1" Diecast Emt Concrete Tight Coupling

$1.8513 Each

$277.70 (150 Each)

QTY:
Each
Add
6100S - 1" Emt Steel Comp Coupling - Appozgcomm

6100S
1" Emt Steel Comp Coupling

$4.3561 Each

$435.61 (100 Each)

QTY:
Each
Add
Nacogdoches 81 0
All Stores 12,283 2,456
Vendor Bridgeport Appozgcomm
Catalog Number 262DC 6100S
Manufacturer Number 262-DC 6100S
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Steel Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747092625 00687855867097
Weight per package 0.2366 (lbs/each) 0.34 (lbs/each)
Description 262DC 1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
6100S 1" Emt Steel Comp Coupling
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.85 (Each) $4.36 (Each)
Carton/Reel $27.77 (15 Each) $87.12 (20 Each)
Standard Packaging/Reel $277.70 (150 Each) $435.61 (100 Each)
Material Zinc Die Cast Steel
Color - Metallic
Finish Ball Burnished;Mirror Smooth Zinc Plated
Diameter 1.69 in 1.31 in;33.3 mm
Length 1.63 in 1.66 in;42.2 mm
Description 1" DIECAST EMT CONCRETE TIGHT COUPLING 1" EMT STEEL COMP COUPLING
extra long description BPT 262-DC 1" COMP. CPLG. ZINC EGS 6100S 1 IN EMT COMP CPLG
Features Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. -
Long Description EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA EMT Compression Coupling, 1 in Trade Size, 6000S Model, Zinc Plated, 1.66 in Length, 1.31 in Diameter, 39.00 lb
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA EMT Compression Coupling, 6000S, 1 in, Zinc Plated, 39.00 lb;17.69 kg
Special Features Concrete-Tight;Raintight Concrete-Tight;Raintight
Connector Type Compression Compression
for use with Steel and Aluminum EMT EMT Conduit
media Yes -
outside diameter - 1.31
package quantity 150 PK;15 CT 1 PK;20 CT
Standards Met UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
Made in USA yes yes
Brand Bridgeport Appleton
Manufacturers Part Number 262-DC 6100S
Model - 6000S
sub brand - ETP
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING EMT Conduit Compression Coupling
Trade Size 1 1
Weight 0.2366 lb/EA 39.00 lb;17.69 kg
Application Wet Location EMT Raceway;Wet Locations
standard UL, CSA UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat