Item Comparison: 262, 262DC

Item

262 - 1" Steel Emt Concrete Tight Compression CPLG - Bridgeport

262
1" Steel Emt Concrete Tight Compression CPLG

$1.315 Each

$131.50 (100 Each)

QTY:
Each
Add
262DC - 1" Diecast Emt Concrete Tight Coupling - Bridgeport

262DC
1" Diecast Emt Concrete Tight Coupling

$1.8513 Each

$277.70 (150 Each)

QTY:
Each
Add
Nacogdoches 0 81
All Stores 16,828 12,433
Vendor Bridgeport Bridgeport
Catalog Number 262 262DC
Manufacturer Number 262 262-DC
Category Emt Couplings - Steel Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Steel Emt Fittings Diecast Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747002624 00781747092625
Weight per package 0.304 (lbs/each) 0.2366 (lbs/each)
Description 262 1" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.304 LB/Ea
262DC 1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.32 (Each) $1.85 (Each)
Carton/Reel $13.15 (10 Each) $27.77 (15 Each)
Standard Packaging/Reel $131.50 (100 Each) $277.70 (150 Each)
Material Steel Zinc Die Cast
Finish Zinc Electro-Plated Ball Burnished;Mirror Smooth
Diameter 1-17/32 in 1.69 in
Length 2-11/32 in 1.63 in
Description 1" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG 1" DIECAST EMT CONCRETE TIGHT COUPLING
extra long description BPT 262 1" COMP. CPLG. STEEL BPT 262-DC 1" COMP. CPLG. ZINC
Features Used to join two lengths of EMT. Concrete-tight. Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description EMT Compression Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-11/32 in Length, 1-17/32 in Diameter, 0.304 lb/EA EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA
Product Type Emt Compression Coupling Emt Compression Coupling
Short Description EMT Compression Coupling, 1 in, Zinc Electro-Plated, 0.304 lb/EA EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA
Special Features Concrete-Tight Concrete-Tight;Raintight
Connector Type - Compression
for use with EMT Conduit Steel and Aluminum EMT
media Yes Yes
package quantity 100 PK;10 CT 150 PK;15 CT
Standards Met Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 262 262-DC
Category Description STEEL EMT FITTINGS DIECAST EMT FITTINGS
Type COUPLING COUPLING
Trade Size 1 1
Weight 0.304 lb/EA 0.2366 lb/EA
Application Used to join two lengths of EMT. Concrete-tight. Wet Location
standard cULus UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat