Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7621VB0X |
2621I |
Manufacturer Number |
7621V-BOX |
2621I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664647291 |
00785007539332 |
Weight per package |
0.2 (lbs/each) |
0.197 (lbs/each) |
Description |
7621VB0X Switch Deco SP 20A 120/277V Autogrd Iv
Eaton Commercial Grade Decorator Switch, Box, #14-10 Awg, 20A, Flush, 120/277V, Back/Push, Antimicrobial Paddle, Maintained, Ivory, Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Florscnt, Halogen, Single-Pole, Thermoplastic 647291
|
2621I SW Dec 1P 20A 120/277V Grounded I
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.26 (Each) |
$14.74 (Each) |
Carton/Reel |
$102.60 (10 Each) |
$14.74 (1 Each) |
Standard Packaging/Reel |
$513.00 (50 Each) |
$737.00 (50 Each) |
|
actuator |
- |
Paddle |
amperage rating |
- |
20 |
insulation |
- |
Bare |
Poles |
- |
1 |
Voltage Rating |
- |
120/277 |
|
|
|
Description |
SWITCH DECO SP 20A 120/277V AUTOGRD IV |
SW DEC 1P 20A 120/277V GROUNDED I |
extra long description |
EWD 7621V-BOX Switch Deco SP 20A 12 |
P&S 2621I SW DEC 1P 20A 120/277V GR |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
- |
Long Description |
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Ivory, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Single-pole, Thermoplastic 647291 |
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V. |
Product Type |
Switch Deco SP 20A 120/277V Autogrd Iv |
SW Dec 1P 20A 120/277V Grounded I |
Special Features |
- |
Impact-resistant, cushioned thermoplastic paddle assures smooth quiet, long term operation |
|
action |
- |
SP |
Contact Rating |
- |
20Amp, 120/277V |
media |
- |
Yes |
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
7621V-BOX |
2621I |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
- |
SWITCH |
|
Application |
- |
Commercial/Residential |
Mounting |
- |
WALL |
standard |
- |
UL20 |