Item Comparison: 261RT, 261MSRT

Item

261RT - 3/4" Diecast Emt Raintight Compression Coupling - Bridgeport

261RT
3/4" Diecast Emt Raintight Compression Coupling

$2.2819 Each

$570.48 (250 Each)

QTY:
Each
Add
261MSRT - 3/4" Mighty-Seal Raintight Push Steel Emt Coupling - Bridgeport

261MSRT
3/4" Mighty-Seal Raintight Push Steel Emt Coupling

$3.1316 Each

$782.90 (250 Each)

QTY:
Each
Add
Nacogdoches 144 0
All Stores 20,155 735
Vendor Bridgeport Bridgeport
Catalog Number 261RT 261MSRT
Manufacturer Number 261-RT 261-MSRT
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747142610 00781747112613
Weight per package 0.16 (lbs/each) 0.212 (lbs/each)
Description 261RT 3/4" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
261MSRT 3/4" Mighty-Seal Raintight Push Steel Emt Coupling
3/4" Raintight Push-Emt® Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.28 (Each) $3.13 (Each)
Carton/Reel $57.05 (25 Each) $78.29 (25 Each)
Standard Packaging/Reel $570.48 (250 Each) $782.90 (250 Each)
insulation - None
Material Zinc Die Cast Zinc Alloy body and locknut with steel internal components
Finish Ball Burnished;Mirror Smooth Ball burnish
Diameter 1-3/8 in -
Length 1-9/16 in -
Size - 3/4
Description 3/4" DIECAST EMT RAINTIGHT COMPRESSION COUPLING 3/4" MIGHTY-SEAL RAINTIGHT PUSH STEEL EMT COUPLING
extra long description BPT 261-RT 3/4 RAIN TIGHT COMP COUP BPT 261-MSRT 3/4" PUSH-EMT MSRT COU
Features Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Long Description Raintight Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1-9/16 in Length, 1-3/8 in Diameter, 0.16 lb/EA 3/4" Raintight PUSH-EMT® Coupling
Product Type Raintight Compression Coupling 3/4" Push-Emt MSRT Coupling
Short Description Raintight Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.16 lb/EA -
Special Features Concrete-Tight;Raintight Concrete Tight/Raintight
Connector Type Compression PUSH-EMT®
for use with EMT Conduit -
media Yes Yes
package quantity 250 PK;25 CT -
Standards Met cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B -
Made in USA yes -
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 261-RT 261-MSRT
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING COUPLING
Trade Size 0.75 3/4
Weight 0.16 lb/EA -
Application Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented Bridgeport Fittings Mighty-Seal® product line is designed to provide quick and easy raintight connection to EMT raceways. Patented
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat