Nacogdoches |
0 |
165 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
261SRT |
261RT |
Manufacturer Number |
261-SRT |
261-RT |
Category |
Emt Couplings -
Steel Compression Emt CPLG
|
Emt Couplings -
Die Cast Compression Emt CPLG
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00781747202611 |
00781747142610 |
Weight per package |
0.0012 (lbs/each) |
0.16 (lbs/each) |
Description |
261SRT 3/4" Steel Emt Raintight Compression Coupling
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.0012 LB/Ea
|
261RT 3/4" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.37 (Each) |
$2.28 (Each) |
Carton/Reel |
$47.38 (20 Each) |
$57.05 (25 Each) |
Standard Packaging/Reel |
$473.80 (200 Each) |
$570.48 (250 Each) |
|
|
Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
|
Diameter |
1-9/32 in |
1-3/8 in |
Length |
2 in |
1-9/16 in |
|
Description |
3/4" STEEL EMT RAINTIGHT COMPRESSION COUPLING |
3/4" DIECAST EMT RAINTIGHT COMPRESSION COUPLING |
extra long description |
BPT 261-SRT 3/4" STEEL RAINTIGHT CP |
BPT 261-RT 3/4 RAIN TIGHT COMP COUP |
Features |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented. |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. |
Long Description |
EMT Compression Coupling, 0.75 in Trade Size, Zinc Electro-Plated, 2 in Length, 1-9/32 in Diameter, 0.0012 lb/EA |
Raintight Compression Coupling, 0.75 in Trade Size, Zinc Die Cast Material, 1-9/16 in Length, 1-3/8 in Diameter, 0.16 lb/EA |
Product Type |
Emt Compression Coupling |
Raintight Compression Coupling |
Short Description |
EMT Compression Coupling, 0.75 in, Zinc Electro-Plated, 0.0012 lb/EA |
Raintight Compression Coupling, 0.75 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.16 lb/EA |
Special Features |
Concrete-Tight;Raintight |
Concrete-Tight;Raintight |
|
Connector Type |
Raintight Compression |
Compression |
for use with |
EMT Conduit |
EMT Conduit |
media |
Yes |
Yes |
package quantity |
20 PK;1 CT |
250 PK;25 CT |
Standards Met |
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
261-SRT |
261-RT |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
Weight |
0.0012 lb/EA |
0.16 lb/EA |
|
Application |
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented |
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented |
standard |
cULus |
cULus |