Item Comparison: 260RT, 260MSRT

Item

260RT - 1/2" Diecast Emt Raintight Compression Coupling - Bridgeport

260RT
1/2" Diecast Emt Raintight Compression Coupling

$1.6361 Each

$818.05 (500 Each)

QTY:
Each
Add
260MSRT - 1/2" Mighty-Seal Raintight Push Steel Emt Coupling - Bridgeport

260MSRT
1/2" Mighty-Seal Raintight Push Steel Emt Coupling

$2.4835 Each

$620.88 (250 Each)

QTY:
Each
Add
Nacogdoches 155 0
All Stores 9,392 648
Vendor Bridgeport Bridgeport
Catalog Number 260RT 260MSRT
Manufacturer Number 260-RT 260MSRT
Category Emt Couplings - Die Cast Compression Emt CPLG Emt Couplings - Die Cast Compression Emt CPLG
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747142603 00781747112606
Weight per package 0.1 (lbs/each) 0.133 (lbs/each)
Description 260RT 1/2" Diecast Emt Raintight Compression Coupling
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
260MSRT 1/2" Mighty-Seal Raintight Push Steel Emt Coupling
1/2" Raintight Push-Emt® Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.64 (Each) $2.48 (Each)
Carton/Reel $81.80 (50 Each) $62.09 (25 Each)
Standard Packaging/Reel $818.05 (500 Each) $620.88 (250 Each)
insulation - None
Material Zinc Die Cast Zinc Alloy body and locknut with steel internal components
Finish Ball Burnished;Mirror Smooth Ball burnish
Diameter 1-1/8 in -
Length 1-1/2 in -
Size - 1/2
Description 1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING 1/2" MIGHTY-SEAL RAINTIGHT PUSH STEEL EMT COUPLING
extra long description BPT 260-RT 1/2 RAIN TIGHT COMP. COU BPT 260-MSRT 1/2" PUSH-EMT MSRT COU
Features Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented. Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight!
Long Description Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1-1/2 in Length, 1-1/8 in Diameter, 0.1 lb/EA 1/2" Raintight PUSH-EMT® Coupling
Product Type Compression Coupling 1/2" Push-Emt MSRT Coupling
Short Description Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1 lb/EA -
Special Features Concrete-Tight;Raintight Concrete Tight/Raintight
Connector Type Compression PUSH-EMT®
for use with EMT Conduit -
media Yes Yes
package quantity 500 PK;50 CT -
Standards Met cULus Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B -
Made in USA yes -
Brand Bridgeport Fittings Bridgeport
Manufacturers Part Number 260-RT 260-MSRT
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type COUPLING COUPLING
Trade Size 0.5 1/2
Weight 0.1 lb/EA -
Application Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented Bridgeport Fittings Mighty-Seal® product line is designed to provide quick and easy raintight connection to EMT raceways. Patented
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat