Nacogdoches |
1,216 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
260DC |
260MB |
Manufacturer Number |
260-DC |
260-MB |
Category |
Emt Couplings -
Die Cast Compression Emt CPLG
|
Emt Couplings -
Steel Compression Emt CPLG
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747092601 |
00781747232601 |
Weight per package |
0.1004 (lbs/each) |
0.076 (lbs/each) |
Description |
260DC 1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
|
260MB 1/2" Mighty-Bite Push Steel Emt Coupling
Bridgeport Fittings Mighty-Bite Couplings Are Dry Location Push-Emt Fittings.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.88 (Each) |
$1.08 (Each) |
Carton/Reel |
$43.82 (50 Each) |
$26.98 (25 Each) |
Standard Packaging/Reel |
$438.15 (500 Each) |
$269.85 (250 Each) |
|
insulation |
- |
None |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball Burnished;Mirror Smooth |
Ball burnish |
|
Diameter |
1.08 in |
- |
Length |
1.38 in |
- |
Size |
- |
1/2 |
|
Description |
1/2" DIECAST EMT CONCRETE TIGHT COUPLING |
1/2" MIGHTY-BITE PUSH STEEL EMT COUPLING |
extra long description |
BPT 260-DC 1/2" COMP. CPLG. |
BPT 260-MB 1/2" MIGHTY-BITE EMT CUP |
Features |
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only. |
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable! |
Long Description |
EMT Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1.38 in Length, 1.08 in Diameter, 0.1004 lb/EA |
Bridgeport Fittings Mighty-Bite Couplings are dry location PUSH-EMT fittings. |
Product Type |
Emt Compression Coupling |
1/2" Mighty-Bite Emt Cuplg |
Short Description |
EMT Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1004 lb/EA |
- |
Special Features |
Concrete-Tight;Raintight |
Concrete Tight |
|
Connector Type |
Compression |
PUSH-EMT® |
for use with |
Steel and Aluminum EMT |
- |
media |
Yes |
Yes |
package quantity |
500 PK;50 CT |
- |
Standards Met |
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
260-DC |
260-MB |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
COUPLING |
COUPLING |
|
|
|
Application |
Wet Location |
The 260-MB is used to couple two properly deburred lengths of 1/2" EMT raceway. Simply push the fitting on to the raceway with a slight twist. Remove the fitting by unthreading it from the conduit end. No tools are required. Dry Locations Only. Concrete Tight. Patented |
standard |
UL, CSA |
cULus |