Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Wiremold |
Catalog Number |
25DTP412WH |
25DTP412 |
Manufacturer Number |
25DTP-412WH |
25DTP-412 |
Category |
Raceways, Strips, & Powerpoles -
Telephone/Power Poles
|
Raceways, Strips, & Powerpoles -
Telephone/Power Poles
|
Classification |
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131713 - Wiring duct fitting and accessories
|
39131713 - Wiring duct fitting and accessories
|
UPC/EAN/GTIN |
00786776193022 |
00786776046410 |
Weight per package |
21 (lbs/each) |
21 (lbs/each) |
Description |
25DTP412WH TPP Duplex 2-20A White 12'
25DTP Series 12' Tele-Power Poles In White Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers.The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Mo
|
25DTP412 TPP Duplex 2-20A 12'
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$319.32 (Each) |
$298.81 (Each) |
Carton/Reel |
$319.32 (1 Each) |
$298.81 (1 Each) |
Standard Packaging/Reel |
$319.32 (1 Each) |
$298.81 (1 Each) |
|
Current Rating |
- |
20 A |
Material |
- |
Steel |
Shape |
- |
Rectangular |
Voltage Rating |
- |
125 V |
|
Height |
- |
12 ft 5 in;3.78 m |
Length |
- |
2.25 in |
Width |
- |
2-5/16 in;59 mm |
|
Description |
TPP DUPLEX 2-20A WHITE 12' |
TPP DUPLEX 2-20A 12' |
extra long description |
WM 25DTP-412WH TPP DUPLEX 2-20A WHI |
WM 25DTP-412 TPP DUPLEX 2-20A 12FT. |
Features |
- |
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors. |
Long Description |
25DTP Series 12' Tele-Power Poles in White handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers.The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and mo |
Tele-Power Pole, 2.25 in Length, 2-5/16 in Width, 12 ft 5 in Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 lb |
Product Type |
TPP Duplex 2-20A White 12FT. |
Tele-Power Pole |
Short Description |
- |
Tele-Power Pole, 2.25 in L, Duplex Receptacle Outlet, 12'5" |
Special Features |
- |
Dedicated Circuit Pole Features Separate Isolated Ground Circuit Protection |
|
|
Color/Finish |
- |
Ivory |
Outlet Configuration |
- |
(2) Duplex Receptacle |
Outlet Type |
- |
Duplex Receptacle |
package quantity |
- |
1 ct |
Standards Met |
- |
UL MA |
|
Brand |
WIREMOLD |
Plugmold |
Manufacturers Part Number |
25DTP-412WH |
25DTP-412 |
|
Category Description |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
Panduit & Wiremold Metallic & Non-Metallic Raceways |
|
|
standard |
ROHS, NAFTA, CULUS |
CULUS, ROHS, NAFTA, cULus Listed Multioutlet Assemblies: File E15191 E178348 Guide PVGT, Raceway Fittings: File E41751 Guide RJPR, Accessories: File E53857 Guide RVUR Meets Article 380 & 386 of NEC |