Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
25B10CBL120V |
25BC25PK120 |
Manufacturer Number |
25B10C/BL/2PK-120V/13452 |
25BC-25PK-120 |
Category |
Incandescent Lamps -
Incandescent Decorative B, C, Ca
|
Incandescent Lamps -
Incandescent Decorative B, C, Ca
|
Classification |
Incandescent
|
Incandescent
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00046135134524 |
00043168157872 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
25B10CBL120V 25W 120V Bent Tip Cand Base Clear Incand Lamp
Incandescent B10 DCor Bulb Shape Bent Tip Clear Finish Candelabra Base 25WATT 120VOLT Blister Pack 12BULBS Per Case 2BULBS Per Package
|
25BC25PK120 *Delisted* 120V B10 Candelabra Lamp
Ge, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 In Diameter, 3.75 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.16 (Each) |
$1.19 (Each) |
Carton/Reel |
$1.16 (1 Each) |
$1.19 (1 Each) |
Standard Packaging/Reel |
$6.96 (6 Each) |
$29.75 (25 Each) |
|
Lamp Type |
DECORATIVE |
- |
Shape |
B10 |
- |
Voltage Rating |
120 |
120.0 |
Wattage |
25 W |
25.0 |
|
Base Type |
Candelabra |
- |
Color |
- |
Clear |
Color Rendering Index |
100 |
- |
color rendering index (cri) |
100 |
- |
color temperature |
2850 K |
2500.0 |
Finish |
Clear |
Clear |
|
Diameter |
1.250 in;31.75 mm |
1.25 |
Length |
3.875 in;98.425 mm |
3.75 |
|
Description |
25W 120V BENT TIP CAND BASE CLEAR INCAND LAMP |
*DELISTED* 120V B10 CANDELABRA LAMP |
extra long description |
SYL 25B10CBL2PK/13452 25B10CBL2PK 1 |
GEL 25BC-25PK-120 15787 INCANDESC |
Long Description |
Incandescent B10 Dcor Bulb Shape Bent Tip Clear Finish Candelabra Base 25Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package |
GE, 25BC 25PK, 25 WTT, 120 V, 220 LM, 2500 KV, 1.25 IN Diameter, 3.75 IN Length, Candelabra Screw (E12) Base, 1500 HR Average Life |
Product Type |
25B10CBL2PK 12/CS 2/Sku |
15787 Incandescent Lamps |
Short Description |
Decorative Incandescent Lamp, 2850K, 25W, 120V |
- |
|
average life |
1500 h |
1500.0 |
Base |
Candelabra |
Candelabra Screw (E12) |
Filament Type |
C-7A |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
175 |
220.0 |
package quantity |
12 CA;2 PK |
- |
Voltage |
120.00 V |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
25B10CBL2PK/13452 |
25BC-25PK-120 |
|
Category Description |
INCANDESCENT |
INCANDESCENT |
Type |
INCANDESCENT |
- |
|
|
Application |
Decorative |
STANDARD |