Item Comparison: 259DC2, 259

Item

259DC2 - 4" Diecast Emt Concrete Tight Connector - Bridgeport

259DC2
4" Diecast Emt Concrete Tight Connector

$31.2259 Each

$187.36 (6 Each)

QTY:
Each
Add
259 - 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1-1/4"Ko - Raco

259
4-11/16"SQ 2-1/8"DP WLD Box 1/2-1-1/4"Ko

$14.20 Each

$14.20 (1 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 758 0
Vendor Bridgeport Raco
Catalog Number 259DC2 259
Manufacturer Number 259-DC2 259
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Diecast Emt Fittings Steel Boxes & Covers
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121303 - Electrical boxes
UPC/EAN/GTIN 00781747152596 00050169002599
Weight per package 3.0329 (lbs/each) 1.106 (lbs/each)
Description 259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
259 4-11/16"SQ 2-1/8"DP WLD Box 1/2-1-1/4"Ko
4-11/16 In. SQ. BX. 2-1/8 In. DP. Welded With Conduit Ko'S, 600V, Raisedground 1/2-3/4-1-1/4 Ko
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.23 (Each) $14.20 (Each)
Carton/Reel $187.36 (6 Each) $14.20 (1 Each)
Standard Packaging/Reel $187.36 (6 Each) $14.20 (1 Each)
insulation None -
Material Die-Cast Zinc Steel
Color - Gray
Finish Ball burnish -
Length 3.75 in -
Size 4 4-11/16
Width - 4.688
Construction - Welded
Description 4" DIECAST EMT CONCRETE TIGHT CONNECTOR 4-11/16"SQ 2-1/8"DP WLD BOX 1/2-1-1/4"KO
extra long description BPT 259-DC2 4" COMP. CONN. RACO 259 4-11/16 BOX 2-1/8 DEEP 1/2
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA 4-11/16 In. Sq. Bx. 2-1/8 In. Dp. Welded with Conduit KO's, 600V,RaisedGround 1/2-3/4-1-1/4 KO
Product Type EMT Concrete Tight DC Connector Steel Boxes and Covers
Short Description EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only Combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box
Cable Entry - Knockouts for conduit
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 4 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
Knockouts - 1/2 in;1-1/4 in;1/2 - 3/4 in Combination (TKO)
media Yes -
package quantity 1 CT;12 PK -
Packaging Type - No Packaging
pallet quantity - 1500
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport RACO
Manufacturers Part Number 259-DC2 -
Category Description DIECAST EMT FITTINGS STEEL BOXES & COVERS
Type CONNECTOR BOX
Trade Size 4 -
Weight 1.308 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. Electrical
Mounting - No bracket
standard cULus UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat