Item Comparison: 258DC2, 258DC

Item

258DC2 - 3-1/2" Diecast Emt Concrete Tight Connector - Bridgeport

258DC2
3-1/2" Diecast Emt Concrete Tight Connector

$26.6584 Each

$159.95 (6 Each)

QTY:
Each
Add
258DC - 3-1/2" Diecast Emt Concrete Tight Connector - Bridgeport Fittings

258DC
3-1/2" Diecast Emt Concrete Tight Connector

$26.6584 Each

$159.95 (6 Each)

QTY:
Each
Add
Nacogdoches 2 2
All Stores 194 194
Vendor Bridgeport Bridgeport Fittings
Catalog Number 258DC2 258DC
Manufacturer Number 258-DC2 N/A
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Unassigned
Classification Diecast Emt Fittings Diecast Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152589 78174709258
Weight per package 2.467 (lbs/each) 2.667 (lbs/each)
Description 258DC2 3-1/2" Diecast Emt Concrete Tight Connector
Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch
258DC 3-1/2" Diecast Emt Concrete Tight Connector
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.66 (Each) $26.66 (Each)
Carton/Reel $159.95 (6 Each) $26.66 (1 Each)
Standard Packaging/Reel $159.95 (6 Each) $159.95 (6 Each)
insulation None -
Material Zinc Die Cast -
Finish Ball burnish -
Size 3-1/2 -
Description 3-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR 3-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR
extra long description BPT 258-DC2 3 1/2" COMP. CONN. -
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description Connector, Compression, Zinc Die Cast, Size 3 1/2 Inch -
Product Type 3 1/2" Comp. Conn. -
Connector Type Compression -
media Yes -
Brand Bridgeport Bridgeport Fittings
Manufacturers Part Number 258-DC2 -
Category Description DIECAST EMT FITTINGS DIECAST EMT FITTINGS
Type CONNECTOR -
Trade Size 3-1/2 -
Status - Inactive
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat